GM40AV - 24-Hour Electromechanical, 40A, SPDT/DPDT, Auto-Vo

Intermatic

  • $113.21 (Each)
  • $113.21 (Each)

In-Stock: 3 available locally (Pampa, TX) ( change location)
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
GM40AV
Manufacturer
Intermatic
Manufacturer's Part Number
GM40AV
Description
24-Hour Electromechanical, 40A, SPDT/DPDT, Auto-Vo
Starter, 1440 Min Time Setting Mode, 2 No/2 NC Contact Form, 15 Min Time Setting, 1440 Min Time Setting, 120 to 208/240/277 V Ac, 40 A, 2 Poles, Screw Box Lug Connection, -40 °F Operating Temperature, +131 °F Operating Temperature, 8.88 X 6.61 X 3 In Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275123755 / 00078275123755
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.21 (Each)
Stock Availability
Pampa
3 (Check another store)
Amarillo
8
All Stores
38
Resources
Images
 
 
GM40AV - Large Image
 
GM40AV - Large Image
360 Images
 
 
GM40AV - 360 Image
Attachments
 
 
GM40AV - Specification Sheet
Other Links
 
 
GM40AV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
40
Connection
Screw Box Lug
Current Rating
40 A
Poles
2
Voltage Rating
120 to 208/240/277 V ac
Dimensions and Weight
Size
8.88 x 6.61 x 3 in;22.56 x 16.79 x 7.62 cm
Descriptions
Description
24-HOUR ELECTROMECHANICAL, 40A, SPDT/DPDT, AUTO-VO
Extra Long Description
INT-MAT GM40AV 40 A, Auto-voltage G
Features
The GM40AV Time Switch is a universal, electromechanical time switch designed for general purpose residential and commercial applications. The robust 40 A time switch automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120-277 VAC. The mechanism is mounted in a compact UL Type 3R outdoor enclosure and can also be easily retrofitted into other Intermatic enclosure types. The time switch features a DPDT switching
Long Description
Starter, 1440 min Time Setting Mode, 2 NO/2 NC Contact Form, 15 min Time Setting, 1440 min Time Setting, 120 to 208/240/277 V ac, 40 A, 2 Poles, Screw Box Lug Connection, -40 °F Operating Temperature, +131 °F Operating Temperature, 8.88 x 6.61 x 3 in Size, 0.02 lb
Product Type
Starter
Short Description
Timer Controls:Specialty Time Switches
Special Features
Power and Status Led Indicators;96 Captive Trippers Enable 48 On/Off Operations Each Day;Automatically Adjusts Voltages Between 120 and 277 V ac;Manual 3-Way Off/Auto/On Override Switch;Easy-to-Set True Clockface;Mechanism Simply Snaps Into Many Enclosures;1 Year Warranty
Additional Information
Action
1 x DPDT
Connection Type
Screw Box Lug
Contact Configuration
2 NO/2 NC
Contact Form
2 NO/2 NC
Contact Rating
40 AMP @ 120 - 277 VAC (Resistive NO), 30 AMP @ 120 VAC (Ballast NO), 20 AMP @ 277 VAC (Ballast NO), 15 AMP @ 120 VAC (Tungsten NO), 30 AMP @ 120 - 277 VAC (Resistive NC), 2 AMP @ 120 VAC (Tungsten NC), 10 AMP @ 277 VAC (Ballast NC)
Maximum Operating Temperature
+131 °F;+55 °C
Maximum Time Setting
1440 min
Minimum Operating Temperature
-40 °F;-40 °C
Minimum Time Setting
15 min
Motor Power
1 HP @ 120 VAC (16FLA and 90LRA-NO), 2 HP @ 208-277 VAC (12FLA and 52LRA-NO), 1 HP @ 120 VAC (12FLA and 30LRA-NC), 2 HP @ 240 VAC (10FLA and 30LRA-NC)
Operating Cycles
50000
Standards Met
cULus Listed #e10694;HVACR
Time Setting Mode
1440 min
Timing Range
15 MIN - 24 HR
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
GM40AV
GTIN
00078275123755
UPC
078275123755
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical Auto-Voltage
Packaging
Weight
0.02 lb
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
Application
General Purpose;Lighting;HVACR;Pumps;Motors;Fans;Access Controls;Agricultural;Indoor/Outdoor
Enclosure
NEMA 3R Plastic
Environmental Conditions
0 - 95 RH Non-Condensing
Mounting
WALL MOUNT
Operating Temperature
-40 to +131 DEG F, -40 to +55 DEG C
Standard
cULus Listed #E10694, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Distribution Centers

Location Stock Available
Lubbock
10 View Store
West Wichita
1 View Store

A-L

Location Stock Available
Carlsbad
2 View Store

M-Z

Location Stock Available
NE Wichita
1 View Store
Salina
2 View Store
These alternate items can be purchased instead of GM40AV.
Jump To:

Similar Items

Similar items are close alternatives to GM40AV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat