EK4036S - Button Electronic Photocontrol 120-277V

Intermatic

  • $24.39 (Each)
  • $24.39 (Each)

  • $292.68 (Per 12)

In-Stock: 13 available locally (Denver, CO) ( change location)
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
EK4036S
Manufacturer
Intermatic
Manufacturer's Part Number
EK4036S
Description
Button Electronic Photocontrol 120-277V
Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 2.25 In Length, 1.24 In Width, 2.25 In Height, Sensor and Relay Swich Switch Type, Photo Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 8 Yr Warranty, 0.1958 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275146280 / 00078275146280
Weight per unit
0.196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.39 (Each)
Standard Packaging
$292.68 (Per 12)
Stock Availability
Denver
13 (Check another store)
All Stores
128
Resources
Images
 
 
EK4036S - Large Image
 
EK4036S - Large Image
Specifications Sheets
 
 
EK4036S - Specification Sheet
Attachments
 
 
EK4036S - Specification Sheet
Other Links
 
 
EK4036S - Other
 
EK4036S - Other
Brochures
 
 
EK4036S - Brochure
360 Images
 
 
EK4036S - 360 Image
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
Color Coded Lead
Voltage Rating
105 to 305 V ac
Wattage
<0.5 W @ 277 VAC
Dimensions and Weight
Height
2.25 in
Length
2.25 in
Size
1.3 WIDTH X 1.24 DEPTH X 2.25 HEIGHT IN, 33.02 WIDTH X 31.49 DEPTH X 57.15 HEIGHT MM
Width
1.24 in
Descriptions
Description
BUTTON ELECTRONIC PHOTOCONTROL 120-277V
Extra Long Description
INT-MAT EK4036S NIGHTFOX EK Series
Features
These electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes, or outdoor lighting fixtures. Ideal for LED and induction fixtures with long-life expectations
Long Description
Photo Control, 105 to 305 V ac, <0.5 W @ 277 VAC, 2.25 in Length, 1.24 in Width, 2.25 in Height, Sensor And Relay Swich Switch Type, Photo Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 8 yr Warranty, 0.1958 lb/EA
Product Type
Photo Control
Short Description
Photo Control, 105 to 305 VAC, <0.5 W @ 277 VAC, Non-Drifting Silicon Sensor
Special Features
Dusk-to-dawn control of outdoor lighting;Zero-cross technology helps device withstand severe inrush current and extends relay life
Additional Information
Connection Type
3/8 IN - 18 NPSM Thread
Dielectric Strength
2500
Maximum Operating Temperature
+158 °F;+70 °C
Minimum Operating Temperature
-40 °F;-40 °C
Mounting Type
Button Fixed Mount
Operating Cycles
10000
Package Quantity
1 CT;12 PK
Sensor Type
Photo Sensor
Standards Met
Ansi C136.24 Compliant;Ul Certified to U.S. (UL773A) & Csa Certified to Canadia
Supply Voltage
105 - 305
Switch Type
Sensor And Relay Swich
Timing Range
2 - 5
Warranty
8 yr
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EK4036S
GTIN
00078275146280
UPC
078275146280
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Button Style Photocell
Packaging
Weight
0.1958 lb/EA
Weight per each
0.196
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Dusk to Dawn Lighting Control
Enclosure
NEMA 410
Frequency Rating
50/60
Mounting
Button Fixed Mount
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Standard
ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EK4036S.
Jump To:

Similar Items

Similar items are close alternatives to EK4036S, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat