EI600WC - Digital 7DAY Timer WH

Intermatic

  • $103.25 (Each)
  • $103.25 (Each)

  • $619.50 (Per 6)

In-Stock: 3 available locally (NE Wichita, KS) ( change location)
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
EI600WC
Manufacturer
Intermatic
Manufacturer's Part Number
EI600WC
Description
Digital 7DAY Timer WH
Timer, 24 H Time Setting Mode, 1 No Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275101418 / 00078275101418
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.25 (Each)
Standard Packaging
$619.50 (Per 6)
Stock Availability
NE Wichita
3 (Check another store)
West Wichita
6
All Stores
27
Resources
Images
 
 
EI600WC - Large Image
Attachments
 
 
EI600WC - Specification Sheet
Other Links
 
 
EI600WC - Other
 
EI600WC - Other
Brochures
 
 
EI600WC - Brochure
360 Images
 
 
EI600WC - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15/20
Current Rating
20 A
Poles
1
Voltage Rating
120 to 127 V ac;12 to 28 V dc
Wattage
5540
Material, Color, and Finish
Color
White (Wall Plate)
Dimensions and Weight
Size
1.8125 x 1.75 x 4.125 in;46 x 44.5 x 104.8 mm
Descriptions
Description
DIGITAL 7DAY TIMER WH
Extra Long Description
INT-MAT EI600WC 7-Day Heavy-Duty Pr
Features
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required.
Long Description
Timer, 24 h Time Setting Mode, 1 NO Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.25 lb
Product Type
Timer
Short Description
Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White
Special Features
Easy to Program for 24-Hour or 7-Day Load Control
Additional Information
Action
1 x SPST
Contact Configuration
1 NO
Contact Form
1 NO
Contact Rating
20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads)
Maximum Operating Temperature
+122 °F;+50 °C
Minimum Operating Temperature
+32 °F;0 °C
Motor Power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Standards Met
CCSAUS Certified;California Title 24 Compliant;HVACR;Title Ca 20 Listed
Time Setting Mode
24 h
Timing Range
1 MIN - 7 DAYS
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EI600WC
GTIN
00078275101418
UPC
078275101418
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Digital In-Wall 7-Day Astronomic
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Incandescent Lighting;Fluorescent Lighting;HVACR;CFL Lighting;LED Lighting;Entryway Lighting;Deck Light Controls;Landscape Light Controls;Attic Fans;Pumps;Hallway Lighting;Small Commercial Signage and Store Lighting
Mounting
WALL MOUNT
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
Standard
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
3 View Store
Salina
3 View Store
West Wichita
6 View Store

Distribution Centers

Location Stock Available
Lenexa
4 View Store
Tyler
5 View Store

A-L

Location Stock Available
Corsicana
1 View Store

M-Z

Location Stock Available
Terrell
5 View Store
These alternate items can be purchased instead of EI600WC.
Jump To:

Similar Items

Similar items are close alternatives to EI600WC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat