46605 - Thermo-Shrink Thin HT SHRNK Disk, 4' L, 1/4" Id

Ideal

  • $54.79 (Each)
  • $54.79 (Each)

  • $273.95 (Per 5)
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
46605
Manufacturer
Ideal
Manufacturer's Part Number
46-605
Description
Thermo-Shrink Thin HT SHRNK Disk, 4' L, 1/4" Id
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 1/4 In, Thickness: 022 In, Length: 4 FT, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Dielectric Strength: Astm D 150, 20 KV/MM, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: Ul 224, No Cracking (250 Deg C/4 HR), Cable Range: 14 - 8 Awg, Nominal Recoveredi.D. (Max.): 0.126 In, Expanded I.D. (Min.): 0.268, Elongation At Break: 600 PCT Astm D 638, E
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
783250466054 / 0783250466054 / 00783250466054
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.79 (Each)
Carton
$273.95 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
46605 - Small Image
 
46605 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Lenexa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 46605.
Jump To:

Similar Items

Similar items are close alternatives to 46605, though they may not be 100% alike.

Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside...
  • MFR Part #: 46-602
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
46602 - Ideal

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Heat Shrinkable Tube,Ideal,Thermo-Shrink,Thin-Wall,C/US RU L
  • MFR Part #: 46-316
  • GTIN: 00783250463169
  • Manufacturer: IDEAL
Heat Shrinkable Tube,Ideal,Thermo-Shrink,Thin-Wall,C/US RU L
  • MFR Part #: 46-318
  • GTIN: 00783250463183
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-600
  • GTIN: 00783250466009
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-601
  • GTIN: 00783250466016
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-603
  • GTIN: 00783250466030
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-604
  • GTIN: 00783250466047
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-606
  • GTIN: 00783250466061
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-607
  • GTIN: 00783250466078
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-608
  • GTIN: 00783250466085
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-609
  • GTIN: 00783250466092
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-610
  • GTIN: 00783250466108
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 46605 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3011/448BLACK 3M Electrical Products n/a
HSB14T48PF Burndy 00781810212530
25-006 Gardner Bender 00032076002558
46-605 Ideal Industries 783250466054
25006 ILSCO 00783669421385
TWHS-250-48 NSi Industries 00662381013668
HSTT2548Q Panduit 00074983905911
PSBT14FR-48 Penn-Union 00785037892407
CMP2500A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat