46602 - Thermo-Shrink Thin HT SHRNK Disk, 4' L, 3/32" Id

Ideal

  • $23.76 (Each)
  • $23.76 (Each)

  • $118.80 (Per 5)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46602
Manufacturer
Ideal
Manufacturer's Part Number
46-602
Description
Thermo-Shrink Thin HT SHRNK Disk, 4' L, 3/32" Id
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 3/32 In, Thickness: 017 In, Length: 4 FT, Dielectric Strength: Astm D 150, 20 KV/MM, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: Ul 224, No Cracking (250 Deg C/4 HR), Cable Range: 14 - 12 Awg, Nominal Recoveredi.D. (Max.): 047 In, Expanded I.D. (Min.): 0.122, Elongation At Break: 600 PCT Astm D 638, E
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
783250466023 / 0783250466023 / 00783250466023
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.76 (Each)
Standard Packaging
$118.80 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
46602 - Small Image
 
46602 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 46602.
Jump To:

Similar Items

Similar items are close alternatives to 46602, though they may not be 100% alike.

Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside...
  • MFR Part #: 46-605
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($273.95) ·
46605 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$54.79

Each

QTY:
Each
Add
Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Bl...
  • Our Part #: WT21
  • Nacogdoches Availability: 800
  • Total Availability: In Stock
  • MFR Part #: WT2-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.46) · 1,000 ($154.60) ·
WT21 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.46

Per 100

QTY:
Each
Add
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-600
  • GTIN: 00783250466009
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-601
  • GTIN: 00783250466016
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-603
  • GTIN: 00783250466030
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-604
  • GTIN: 00783250466047
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-606
  • GTIN: 00783250466061
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-607
  • GTIN: 00783250466078
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-608
  • GTIN: 00783250466085
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-609
  • GTIN: 00783250466092
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-610
  • GTIN: 00783250466108
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 46602 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/3248BLACK 3M Electrical Products n/a
HSB332T48PF Burndy 00781810212295
25-003 Gardner Bender 00032076002510
46-602 Ideal Industries 783250466023
25003 ILSCO 00783669421118
HSTT0948Q Panduit 00074983905881
CMP0930A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat