30452J - Wing-Nut Wire Connector, 452 Red, 300/Jar

Ideal

  • $76.08 (Per 300)
  • $0.25 (Each)

  • $25.36 (Per 100)

  • $76.08 (Per 300)

  • $456.48 (Per 1,800)

In-Stock: 300 available locally (Fort Smith, AR) ( change location)
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
30452J
Manufacturer
Ideal
Manufacturer's Part Number
30-452J
Description
Wing-Nut Wire Connector, 452 Red, 300/Jar
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250216758 / 0783250216758 / 00783250216758
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
300
Unit
$0.25 (Each)
Carton
$76.08 (Per 300)
Standard Packaging
$456.48 (Per 1,800)
Stock Availability
Fort Smith
300 (Check another store)
Springdale
5,700
All Stores
26,700
Resources
Images
 
 
30452J - Small Image
 
30452J - Large Image
 
30452J - Large Image
Brochures
 
 
30452J - Brochure
Other Links
 
 
30452J - Other
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
Flame-retardant polypropelene shell
Voltage Rating
600
Material, Color, and Finish
Color
Red
Insulation Color
Red
Descriptions
Description
WING-NUT WIRE CONNECTOR, 452 RED, 300/JAR
Extra Long Description
IDEAL 30-452J WINGNUT 452 RED, 300
Features
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
Long Description
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb
Product Type
Twist-On Wingnut
Short Description
Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag
Special Features
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Additional Information
Made In USA
yes
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Package Quantity
1800 CT
Standards Met
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30452J
Sub Brand
Wing-Nut(R)
GTIN
00783250216758
UPC
783250216758
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Availability
Minimum Qty
300
Packaging
Weight
0.01 lb
Weight per each
0.009
Carton
300
Package
1800
Uses, Certifications, and Standards
Application
Insulating or Joining 2 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 30452J.
Jump To:

Similar Items

Similar items are close alternatives to 30452J, though they may not be 100% alike.

Cross Referenced

These items are similar to 30452J but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16-086L Gardner Bender 00032076049904
30-452J Ideal Industries 783250216758
30-WT52J Ideal Industries n/a
WT52-500JR Ideal Industries 781789967691
23486 Morris 00601986234863
WWC-R-J NSi Industries 00662381141156

* All prices subject to change.

Begin Live Chat