303392 - Solid GRND Tail -Loop/GRD SCRW-Strippd End, 50/Box

Ideal

  • $45.84 (Per 50)
  • $0.92 (Each)

  • $45.84 (Per 50)

  • $91.68 (Per 100)

In-Stock: 250 available locally (Mt. Pleasant, TX) ( change location)
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
303392
Manufacturer
Ideal
Manufacturer's Part Number
30-3392
Description
Solid GRND Tail -Loop/GRD SCRW-Strippd End, 50/Box
Solid Wire Grounding Tail, Green Insulation Color, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250474981 / 0783250474981 / 00783250474981
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.92 (Each)
Carton
$45.84 (Per 50)
Stock Availability
Mt. Pleasant
250 (Check another store)
Tyler
2,550
All Stores
123,150
Resources
Images
 
 
303392 - Small Image
 
303392 - Large Image
Brochures
 
 
303392 - Brochure
Other Links
 
 
303392 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12
connection
Loop With Ground Screw And Stripped End
Material, Color, and Finish
Insulation Color
Green
Color
Green
Descriptions
Product Type
Solid Wire Grounding Tail
Long Description
Solid Wire Grounding Tail, Green Insulation Color, 0.02 lb
Short Description
Solid Wire Grounding Tail, Green
Description
SOLID GRND TAIL -LOOP/GRD SCRW-STRIPPD END, 50/BOX
extra long description
IDEAL 30-3392 12AWG 8INCH BOX OF 50
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
Special Features
Solid pigtail lead wires are convenient for device grounding applications; Grounding screw offers a unique thread-forming, hole-finding feature plus combination 5/16 IN hex, #2 Phillips, 1/4 IN slotted and #2 Robertson head; Custom tails available
Additional Information
Standards Met
C/US UL Listed;Ensures Compliance with NEC Standards;RoHS Compliant
Made in USA
yes
package quantity
50 CT
Wire Type
SOLID
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3392
GTIN
00783250474981
UPC
783250474981
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Grounding Tail
Availability
minimum qty
50
Packaging
Weight
0.02 lb
Weight per each
0.023
Carton
50
Uses, Certifications, and Standards
standard
C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant
Application
For Device Grounding Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 123,150

Location search:
These alternate items can be purchased instead of 303392.
Jump To:

Similar Items

Similar items are close alternatives to 303392, though they may not be 100% alike.

Pigtail Hex Screw, 12 Awg Maximum Conductor Size, 8 In Overall Length, 100 PK;50...
  • MFR Part #: 10022
  • Manufacturer: Engineered Products CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($52.00) ·
10022 - Engineered Products CO.

Check local availability

Total Availability: In Stock

Book Price

$52.00

Per 100

QTY:
Each
Add
Grounding Pigtail, 8 In Overall Length, #12 Awg Conductor Size, 0.03 LB
  • Our Part #: PG12C8
  • Tyler Availability: 1,550
  • Total Availability: In Stock
  • MFR Part #: PG12C-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($42.74) ·
PG12C8 - Nsi Industries

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.85

Each

QTY:
Each
Add
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 14...
  • MFR Part #: 20211
  • Manufacturer: Engineered Products CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($26.52) ·
20211 - Engineered Products CO.

Check local availability

Total Availability: In Stock

Book Price

$26.52

Per 50

QTY:
Each
Add
The Nsi PG12C 50-Piece Pack Of Grounding Pigtail Combos Offers A Simple Solution...
  • MFR Part #: PG12C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($21.40) ·
PG12C - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$0.43

Each

QTY:
Each
Add
Grounding Pigtails, #12 8IN Solid Insulated Copper Wire, Captive 4-Waycombohead ...
  • MFR Part #: 996
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($10,750.00) ·
996 - Hubbell--Raco

Check local availability

Total Availability: Out of Stock

Book Price

$10.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 303392 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20009 EPCO 00780321200098
20016 EPCO 00780321200166
20029 EPCO 00780321200296
20036 EPCO 00780321200364
GGP-1261 Gardner Bender 00032076012618
30-3392 Ideal Industries 00783250474981
30774 Morris 00601986307741
PG12C NSi Industries 00662381111098
PG12H NSi Industries n/a
8983-1 Raco 00050169009833
8996-1 Raco 00050169899618
983 Raco 00050169909836
996 Raco 00050169009963
GRPGSO1265 SELECTOR SWITCH n/a
11-301 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat