996 - Rac 12AWG Solid Pigtail 8 Inch

Raco

  • $11.29 (Each)
  • $11.29 (Each)

  • $11,290.00 (Per 1,000)
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
996
Manufacturer
Raco
Manufacturer's Part Number
996
Description
Rac 12AWG Solid Pigtail 8 Inch
Grounding Pigtails, #12 8IN Solid Insulated Copper Wire, Captive 4-Waycombohead Green Dye Finish Ground Screw One End (25 PC. Bundles)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
050169009963 / 0050169009963 / 00050169009963
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.29 (Each)
Carton
$11,290.00 (Per 1,000)
Resources
Other Links
 
 
996 - Other
 
996 - Other
Images
 
 
996 - Large Image
Attachments
 
 
996 - Specification Sheet
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
996
insulation
Yes
Material, Color, and Finish
Color
Green
Dimensions and Weight
Size
8 in x 0.4 in x 0.5 in
Descriptions
Product Type
Steel Box Support Products & Accessories
extra long description
RACO 996 12AWG SOLID PIGTAIL 8 INCH
Description
RAC 12AWG SOLID PIGTAIL 8 INCH
Long Description
Grounding Pigtails, #12 8in Solid insulated copper wire, captive 4-waycombohead green dye finish ground screw one end (25 pc. Bundles)
Special Features
8" length, #12 solid wire insulated copper wire; 4-way combo head green ground screw captive on one end
Additional Information
pallet quantity
80000
Packaging Type
Bundle
Manufacturer Information
Brand
Hubbell--Raco
GTIN
00050169009963
UPC
050169009963
Taxonomies, Classifications, and Categories
Type
Ground Screws
Packaging
Weight per each
0.022
Carton
1000
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 996.
Jump To:

Cross Referenced

These items are similar to 996 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCR1032PTL10C Appleton Electric 00687855001903
TP701 Eaton Crouse-Hinds 00786189107012
TP711 Eaton Crouse-Hinds 00786189107111
GP650 LH Dottie 00781002161004
20009 EPCO 00780321200098
20016 EPCO 00780321200166
20029 EPCO 00780321200296
20036 EPCO 00780321200364
GGP-1261 Gardner Bender 00032076012618
PTSO12GN Garvin Industries 00785592001757
30-3392 Ideal Industries 00783250474981
GSS Madison Electric 00784297391064
30774 Morris 00601986307741
PG12C NSi Industries 00662381111098
PG12H NSi Industries n/a
GS-1032-PT Orbit Industries 00835243011670
993 Raco 00050169009932
996 Raco 00050169009963
983 Raco 00050169909836
8983-1 Raco 00050169009833
8996-1 Raco 00050169899618
GRPGSO1265 SELECTOR SWITCH n/a
11-301 Thomas & Betts n/a
49 Topaz 00751338335059

* All prices subject to change.

Begin Live Chat