3015L35J - In-Sure Lever Connector, 10AWG, L35 5-Port, 125/JR

Ideal

  • $131.21 (Each)
  • $131.21 (Each)

  • $787.26 (Per 6)

In-Stock: 5 available locally (Mesa, AZ) ( change location)
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
3015L35J
Manufacturer
Ideal
Manufacturer's Part Number
30-15L35J
Description
In-Sure Lever Connector, 10AWG, L35 5-Port, 125/JR
In-Sure Lever Conn, 5-Port, 125/JR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/EAN/GTIN
783250756513 / 0783250756513 / 00783250756513
Weight per unit
0.0035 L
Price & Packaging
Minimum Order Quantity
1
Unit
$131.21 (Each)
Standard Packaging
$787.26 (Per 6)
Stock Availability
Mesa
5 (Check another store)
Phoenix
126
All Stores
136
Resources
Images
 
 
3015L35J - Large Image
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
IN-SURE LEVER CONNECTOR, 10AWG, L35 5-PORT, 125/JR
Features
The In-Sure® 10 AWG Lever Connector provides the perfect solution for joining solid and stranded wires. A 22 - 10 AWG wire range is the widest today's market has to offer providing extraordinary application versatility. Plus, an all-new lever design delivers ease of opening and strong bite providing connection security while reducing wear and tear on hands.
Long Description
In-Sure Lever Conn, 5-Port, 125/Jr
Product Type
In-Sure® Lever Wire Conn, Model L35 5-Port, 125/JR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-15L35J
GTIN
00783250756513
UPC
783250756513
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 136

Location search:

Greater Phoenix Area

Location Stock Available
Mesa
5 View Store
Phoenix
126 View Store

Distribution Centers

Location Stock Available
San Antonio RDC
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat