301261J - Weatherproof Wire Conn, 61 Gray/Orange, 150/Jar

Ideal

  • $144.63 (Per 150)
  • $0.96 (Each)

  • $96.42 (Per 100)

  • $144.63 (Per 150)

In-Stock: 150 available locally (Texarkana, TX) (change location)
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
301261J
Manufacturer
Ideal
Manufacturer's Part Number
30-1261J
Description
Weatherproof Wire Conn, 61 Gray/Orange, 150/Jar
Wire Connector, Gray/Orange, Silicone Material, +105 °C Operating Temperature, 21/32 In Diameter, 29/32 In Length, #22 to #14 Awg Wire Size, Moisture and Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250756292 / 0783250756292 / 00783250756292
Weight per unit
0.005 L
Price & Packaging
Minimum Order Quantity
150
Unit
$0.96 (Each)
Carton
$144.63 (Per 150)
Stock Availability
Texarkana
150 (Check another store)
All Stores
300
Resources
Images
 
 
301261J - Small Image
 
301261J - Large Image
 
301261J - Video
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
Silicone
Wire Size
#22 to #14 AWG
Material, Color, and Finish
Color
Gray/Orange
Dimensions and Weight
Diameter
21/32 in;16.7 mm
Length
29/32 in;23 mm
Descriptions
Product Type
Wire Connector
Long Description
Wire Connector, Gray/Orange, Silicone Material, +105 °C Operating Temperature, 21/32 in Diameter, 29/32 in Length, #22 to #14 AWG Wire Size, Moisture and Corrosion Resistant
Features
Suited for interior and exterior electrical connections exposed to rain or damp conditions
Short Description
Wire Connector, Gray/Orange, 150 JR
Special Features
Silicone-Based Sealant Protects Against Moisture and Corrosion;Easy to Apply Pre-Filled Twist-On Wire Connectors
Description
WEATHERPROOF WIRE CONN, 61 GRAY/ORANGE, 150/JAR
extra long description
IDEAL 30-1261J WP MODEL 61,GRAY-ORG
Additional Information
Maximum Operating Temperature
+105 °C
Resistance Properties
Moisture and Corrosion Resistant
package quantity
150 JR
Standards Met
UL Listed 486D
Made in USA
yes
Quantity
Jar of 150
media
Yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1261J
GTIN
00783250756292
UPC
783250756292
Taxonomies, Classifications, and Categories
Type
Model 61® Connector
Category Description
WIRE NUTS
Availability
minimum qty
150
Packaging
Weight per each
0
Carton
150
Uses, Certifications, and Standards
Application
Exterior Area and Security Lighting;Outdoor Power Outlets;Decorative Patio & Deck Lighting;Marine Shore-Power and Dock Lighting;Traffic-Signal Control Circuits;Outdoor Signage;Basement;Garage;and Car-Port Circuits;Bathroom/Spa Vent Fans;Automatic Carwashes;Industrial Hosedown/Washdown
standard
UL listed for 486D for use in damp/wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
150 View Store

Distribution Centers

Location Stock Available
Springdale
150 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 301261J.
Jump To:

Similar Items

Similar items are close alternatives to 301261J, though they may not be 100% alike.

Wire Connector, Gray/Orange, Silicone Material, +105 °C Operating Temperature, 2...
  • Our Part #: 301161
  • Texarkana Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-1161
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
301161 - Ideal

Texarkana Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
WP MODEL 61,GRAY-ORG 1000 BX
  • MFR Part #: 30-1361
  • GTIN: 00783250756308
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat