301161 - Weatherproof Wire Conn, 61 Gray/Orange, 25/Card

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 125)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
301161
Manufacturer
Ideal
Manufacturer's Part Number
30-1161
Description
Weatherproof Wire Conn, 61 Gray/Orange, 25/Card
Wire Connector, Gray/Orange, Silicone Material, +105 °C Operating Temperature, 21/32 In Diameter, 29/32 In Length, #22 to #14 Awg Wire Size, Moisture and Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758142 / 0783250758142 / 00783250758142
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
301161 - Small Image
 
301161 - Large Image
Specifications Sheets
 
 
301161 - Specification Sheet
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
Silicone
Wire Size
#22 to #14 AWG
Material, Color, and Finish
Color
Gray/Orange
Dimensions and Weight
Diameter
21/32 in;16.7 mm
Length
29/32 in;23 mm
Descriptions
Product Type
Wire Connector
Long Description
Wire Connector, Gray/Orange, Silicone Material, +105 °C Operating Temperature, 21/32 in Diameter, 29/32 in Length, #22 to #14 AWG Wire Size, Moisture and Corrosion Resistant
Features
Suited for interior and exterior electrical connections exposed to rain or damp conditions
Special Features
Silicone-Based Sealant Protects Against Moisture and Corrosion
Short Description
Wire Connector, Gray/Orange, 25 CG
Description
WEATHERPROOF WIRE CONN, 61 GRAY/ORANGE, 25/CARD
extra long description
IDEAL 30-1161 MDL 61,GRAY-ORG 25 C
Additional Information
Resistance Properties
Moisture and Corrosion Resistant
package quantity
25 CG
Standards Met
UL Listed 486D
Made in USA
yes
Maximum Operating Temperature
+105 °C
Quantity
Card of 25
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1161
GTIN
00783250758142
UPC
783250758142
Taxonomies, Classifications, and Categories
Type
Model 61® Wire Connector
Category Description
WIRE NUTS
Packaging
Weight per each
0.005
Carton
25
Package
125
Uses, Certifications, and Standards
Application
Exterior Area and Security Lighting;Outdoor Power Outlets;Decorative Patio & Deck Lighting;Marine Shore-Power and Dock Lighting;Traffic-Signal Control Circuits;Outdoor Signage;Basement;Garage;and Car-Port Circuits;Bathroom/Spa Vent Fans;Automatic Carwashes;Industrial Hosedown/Washdown
standard
UL Listed to 486D for use with direct burial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 301161.
Jump To:

Similar Items

Similar items are close alternatives to 301161, though they may not be 100% alike.

Wire Connector, Gray/Orange, Silicone Material, +105 °C Operating Temperature, 2...
  • Our Part #: 301261J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-1261J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 150 ($132.34) ·
301261J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$132.35

Per 150

QTY:
Each
Add
WP MODEL 61,GRAY-ORG 1000 BX
  • MFR Part #: 30-1361
  • GTIN: 00783250756308
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat