301088J - In-Sure Push-In Wire Conn, 88 6-Port Blue, 200/Jar

Ideal

  • $62.84 (Per 200)
  • $0.31 (Each)

  • $31.42 (Per 100)

  • $62.84 (Per 200)

  • $377.04 (Per 1,200)

In-Stock: 3,400 available locally (West Wichita, KS) ( change location)
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
301088J
Manufacturer
Ideal
Manufacturer's Part Number
30-1088J
Description
In-Sure Push-In Wire Conn, 88 6-Port Blue, 200/Jar
Insure Push-In Conn, 6PORT, 200/Jar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
N/A
UPC/EAN/GTIN
783250006649 / 0783250006649 / 00783250006649
Weight per unit
0.0011 L
Price & Packaging
Minimum Order Quantity
200
Unit
$0.31 (Each)
Carton
$62.84 (Per 200)
Standard Packaging
$377.04 (Per 1,200)
Stock Availability
West Wichita
3,400 (Check another store)
All Stores
21,800
Resources
Images
 
 
301088J - Large Image
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
IN-SURE PUSH-IN WIRE CONN, 88 6-PORT BLUE, 200/JAR
Features
The In-Sure® Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.
Long Description
InSure Push-In Conn, 6Port, 200/Jar
Product Type
In-Sure® Push-In Wire Conn, 88 6-Port Blue, 200/Jar
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1088J
GTIN
00783250006649
UPC
783250006649
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
200
Packaging
Weight per each
0
Carton
200
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 301088J.
Jump To:

Similar Items

Similar items are close alternatives to 301088J, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat