301039J - In-Sure Push-In Wire Conn, 39 3-Port Blue, 150/Jar

Ideal

  • $75.35 (Per 150)
  • $0.50 (Each)

  • $50.23 (Per 100)

  • $75.35 (Per 150)

  • $452.07 (Per 900)

In-Stock: 150 available locally (Deer Valley, AZ) ( change location)
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
301039J
Manufacturer
Ideal
Manufacturer's Part Number
30-1039J
Description
In-Sure Push-In Wire Conn, 39 3-Port Blue, 150/Jar
Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 086 In Width X 0.450 In Height, Connection: 3 Ports, Wire Size: #10 Awg - #14 Awg Solid, #10 Awg - #12 Awg (19 Strand or Less) Stranded, #10 Awg - #14 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 39
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250693658 / 0783250693658 / 00783250693658
Weight per unit
0.0093 (lbs/each)
Price & Packaging
Minimum Order Quantity
150
Unit
$0.50 (Each)
Carton
$75.34 (Per 150)
Standard Packaging
$452.07 (Per 900)
Stock Availability
Deer Valley
150 (Check another store)
Phoenix
2,100
All Stores
9,300
Resources
Images
 
 
301039J - Small Image
 
301039J - Large Image
Brochures
 
 
301039J - Brochure
Other Links
 
 
301039J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
3 Ports
Voltage Rating
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures
Wire Size
#10 AWG - #14 AWG Solid, #10 AWG - #12 AWG (19 Strand Or Less) Stranded, #10 AWG - #14 AWG (19 Strand Or Less) Stranded (Tin Bonded)
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
0.780 IN Length X 086 IN Width X 0.450 IN Height
Descriptions
Description
IN-SURE PUSH-IN WIRE CONN, 39 3-PORT BLUE,150/JAR
Extra Long Description
IDEAL 30-1039J PUSH-IN 10AWG 3-PORT
Features
Ergonomic design for easy grip and comfortable installationLow insertion force for fast and easy connectionsCompact size makes installation easyClear shell gives visual verification of connectionTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Approved for bonding and grounding applicationsStrip, push, connect – the fastest way to make a connection.The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch c
Long Description
IDEAL, Wire Connector, In-Sure, Push-In, Size: 0.780 IN Length X 086 IN Width X 0.450 IN Height, Connection: 3 Ports, Wire Size: #10 AWG - #14 AWG Solid, #10 AWG - #12 AWG (19 Strand Or Less) Stranded, #10 AWG - #14 AWG (19 Strand Or Less) Stranded (Tin Bonded), Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures, Temperature Rating: 105 DEG C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 39
Product Type
Push-In 10AWG 3-Port, 150 Jar
Special Features
Features: No-Twist Connection Reduces Repetitive Motion Fatigue; Low Insertion Force For Fast And Easy Connections; Compact Size Makes Installation Easy; Clear Shell Gives Visual Verification Of Connection; UL Listed To 486C And CSA Certified To C22.2 #188; UL 467 Listed For Grounding And Bonding Applications; 600V Maximum Building Wire, 1000V; Maximum Signs And Lighting Fixtures; Shell Rated To 105 DEG C; Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F); Model: 39
Additional Information
Wire Type
Solid, Stranded, Stranded (Tin Bonded)
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1039J
GTIN
00783250693658
UPC
783250693658
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Push-In
Availability
Minimum Qty
150
Packaging
Weight per each
0.0093
Carton
150
Package
900
Uses, Certifications, and Standards
Application
For Grounding And Bonding Applications
Standard
CSA C22.2 #188, 486C/467 UL Listed, RoHS
Temperature Rating
105 DEG C Shell Rated
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 301039J.
Jump To:

Similar Items

Similar items are close alternatives to 301039J, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat