30092J - Greenie Grounding Wire Connector, 92 Green, 150/JR

Ideal

  • $11.60 (Per 150)
  • $0.08 (Each)

  • $7.73 (Per 100)

  • $11.60 (Per 150)

  • $69.57 (Per 900)

In-Stock: 900 available locally (Nacogdoches, TX) ( change location)
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
30092J
Manufacturer
Ideal
Manufacturer's Part Number
30-092J
Description
Greenie Grounding Wire Connector, 92 Green, 150/JR
Ideal, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12, Color: Green, Material: Polypropylene, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell, Model Number: 92, Width: 29/32 In, Height: 1-5/32 In, Flammability Rating: Ul 94V-2
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250541232 / 0783250541232 / 00783250541232
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
150
Unit
$0.08 (Each)
Carton
$11.60 (Per 150)
Standard Packaging
$69.57 (Per 900)
Stock Availability
Nacogdoches
900 (Check another store)
All Stores
4,650
Resources
Images
 
 
30092J - Small Image
 
30092J - Large Image
Brochures
 
 
30092J - Brochure
Other Links
 
 
30092J - Other
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
Polypropylene
Voltage Rating
600
Material, Color, and Finish
Color
Green
Descriptions
Description
GREENIE GROUNDING WIRE CONNECTOR, 92 GREEN, 150/JR
Extra Long Description
IDEAL 30-092J GREENIE GROUNDING 92,
Features
The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flam
Long Description
IDEAL, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 AWG, Min 2 - 14, MAX 4-12, Color: Green, Material: Polypropylene, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell, Model Number: 92, Width: 29/32 IN, Height: 1-5/32 IN, Flammability Rating: UL 94V-2
Product Type
Greenie Grounding 92, 150 Jar
Special Features
Complies With Federal Specification W-S-610E;Contoured Wings For Maximum Leverage;Features: Designed For Making Ground Connections And Bonding Non-Metallic Sheathed Cable;Flammability Rating: UL 94V-2;Height: 1-5/32 IN;Live-Action, Square-Wire Spring Provides Superior Grounding Connections;Model Number: 92;Tough, UL 94V-2 Flame-Retardant Shell;UL Listed To 467 And CSA Certified To C22.2 #188;Width: 29/32 IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-092J
GTIN
00783250541232
UPC
783250541232
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Availability
Minimum Qty
150
Packaging
Weight per each
0.008
Carton
150
Package
900
Uses, Certifications, and Standards
Application
Insulating or Joining 2 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell
Standard
CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,650

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
900 View Store
Palestine
450 View Store

A-L

Location Stock Available
Hutchinson
300 View Store
These alternate items can be purchased instead of 30092J.
Jump To:

Similar Items

Similar items are close alternatives to 30092J, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat