SHC1023 - Cord Conn STR ML .38-.50" 1/2" Alum

WDK

  • $11.56 (Each)
  • $11.56 (Each)

  • $578.00 (Per 50)

In-Stock: 20 available locally (Siloam Springs, AR) ( change location)
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
SHC1023
Manufacturer
WDK
Manufacturer's Part Number
SHC1023
Description
Cord Conn STR ML .38-.50" 1/2" Alum
Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 In Cable/Cord Size, Straight Male Connection, 1/2 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200231 / 0783585200231 / 00783585200231
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Carton
$578.00 (Per 50)
Stock Availability
Siloam Springs
20 (Check another store)
Springdale
78
All Stores
155
Resources
Other Links
 
 
SHC1023 - Other
 
SHC1023 - Other
 
SHC1023 - Other
 
SHC1023 - Other
 
SHC1023 - Other
Images
 
 
SHC1023 - Small Image
 
SHC1023 - Large Image
 
SHC1023 - Large Image
Attachments
 
 
SHC1023 - Specification Sheet
Specifications Sheets
 
 
SHC1023 - Specification Sheet
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
Aluminum
Number Of Conductors
Single
Material, Color, and Finish
Color
Blue
Color Code
BLUE
Dimensions and Weight
Size
F2
Descriptions
Description
CORD CONN STR ML .38-.50" 1/2" ALUM
Extra Long Description
HWDK SHC1023 CORD CONN, STR ML, .38
Features
Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 1/2", Aluminum
Long Description
Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 in Cable/Cord Size, Straight Male Connection, 1/2 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 lb/EA
Product Type
Cord Connector
Short Description
Cord Connector, Aluminum, F2, .38-.50", 3/4"
Special Features
Aluminum Cord Connector Provides Durable Performance;Knurled Finish Makes Them Easy to Handle and Maintain UL Listing by Hand Tighteningul Listing by Hand Tightening;Lightweight Design
Additional Information
Cable/Cord Size
0.38 to 0.5 in;9.7 to 12.7 mm
Connection Type
Straight Male
Enclosure Type
NEMA 4/4X/12/13
Maximum Operating Temperature
+225 °F;+107 °C
Minimum Operating Temperature
-30 °F;-34 °C
Package Quantity
1 CT;50 Pk
Pallet Quantity
14000
Standards Met
UL 514B Listed;CSA Certified
Thread Size
1/2 in
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
SHC1023
Model
SHC
Series
Standard Duty Series
Sub Brand
Kellems(R)
GTIN
00783585200231
UPC
783585200231
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
50
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
Environmental Conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
Mounting
Locknut or Tapped Opening
Nema Rating
12;13;4;4X
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 155

Location search:

Distribution Centers

Location Stock Available
Longview
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SHC1023.
Jump To:

Similar Items

Similar items are close alternatives to SHC1023, though they may not be 100% alike.

Cross Referenced

These items are similar to SHC1023 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC1023 Hubbell Wiring Device-Kellems 00783585200231
SR-506 O-Z Gedney 00783126507409

* All prices subject to change.

Begin Live Chat