CS120W - Switch CG SP 20A 120/277V WH

Wiring Device-Kellems

  • $12.28 (Each)
  • $12.28 (Each)

  • $122.80 (Per 10)

In-Stock: 16 available locally (Siloam Springs, AR) ( change location)
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
CS120W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS120W
Description
Switch CG SP 20A 120/277V WH
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585901145 / 0783585901145 / 00783585901145
Weight per unit
0.144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.28 (Each)
Carton
$122.80 (Per 10)
Stock Availability
Siloam Springs
16 (Check another store)
Springdale
410
All Stores
943
Resources
Other Links
 
 
CS120W - Other
 
CS120W - Other
 
CS120W - Other
 
CS120W - Other
Images
 
 
CS120W - Small Image
 
CS120W - Large Image
 
CS120W - Large Image
Attachments
 
 
CS120W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Side Wired Only
Current Rating
20 A
Insulation
False
Material
Thermoset (Body);Nylon (Toggle)
Poles
Single Pole
Voltage Rating
120 to 277 V ac
Wattage
5540
Material, Color, and Finish
Color
White
Contact Material
Steel
Finish
Zinc Plated (Bridge)
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH CG SP 20A 120/277V WH
Extra Long Description
HWDK CS120W SWITCH, COM, SP, 20A 12
Features
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, White Toggle.
Long Description
Toggle Switch, 1 Pole, 20 A, 120 to 277 V ac, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.13 lb
Product Type
Toggle Switch
Short Description
Toggle Switch, 1 Poles, 120 to 277 VAC, 20A, White
Special Features
Corrosion Resistant Contact
Additional Information
Action
Positive Snap
Actuator Type
Toggle
Connection Type
Back and Side Wired
Contact Configuration
Two Position
Contact Rating
Per UL 20
Dimensions
1.49 in (L) x 1 in (W) x 4.18 in (H)
Made In USA
yes
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Screw Mount
Operating Cycles
50,000
Package Quantity
10 CT;100 PK
Pallet Quantity
3600
Standards Met
UL Listed;CSA Certified
Switch Type
Toggle
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS120W
Series
General Purpose
GTIN
00783585901145
UPC
783585901145
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight
0.13 lb
Weight per each
0.144
Carton
10
Uses, Certifications, and Standards
Application
Commercial;Industrial
Enclosure
None
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 943

Location search:

Distribution Centers

Location Stock Available
Oklahoma City
277 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CS120W.
Jump To:

Similar Items

Similar items are close alternatives to CS120W, though they may not be 100% alike.

Cross Referenced

These items are similar to CS120W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS120BW Bryant Electric 00781786174467
CS120W Eaton Wiring Devices 00032664488238
CS120W Hubbell Wiring Device-Kellems 00783585901145
CS120-2W Leviton 00078477815748
CS220-2W Leviton 00078477815786
CS20AC1-W Legrand Pass & Seymour 00785007126471

* All prices subject to change.

Begin Live Chat