C0RS - Led Single Head Remote LT FX

Compass

  • $25.15 (Each)
  • $25.15 (Each)

  • $125.75 (Per 5)

In-Stock: 5 available locally (Siloam Springs, AR) (change location)
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
C0RS
Manufacturer
Compass
Manufacturer's Part Number
C0RS
Description
Led Single Head Remote LT FX
Led Outdoor Remote, Thermoplastic, White, 3 V DC, 1 W, 6.7 In Length, 4.5 In Diameter, 1 LB
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111713 - Remote lighting fixture
UPC/GTIN
856143001523 / 00856143001523
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.15 (Each)
Standard Packaging
$125.75 (Per 5)
Stock Availability
Siloam Springs
5 (Check another store)
Springdale
0
All Stores
29
Resources
Images
 
 
C0RS - Small Image
 
C0RS - Large Image
 
C0RS - Large Image
 
C0RS - Large Image
Specifications Sheets
 
 
C0RS - Specification Sheet
 
C0RS - Specification Sheet
Attachments
 
 
C0RS - Specification Sheet
Other Links
 
 
C0RS - Other
 
C0RS - Other
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
Thermoplastic
Voltage Rating
3 V dc
Lamp Wattage
1 W
Number of Lamps
1
Wattage
1
Lamp Type
LED
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6.7 in
Diameter
4.5 in
Height
4.5
Width
4.5
Descriptions
Description
LED SINGLE HEAD REMOTE LT FX
Product Type
LED Outdoor Remote
Features
The COR Series LED Outdoor Remote offers energy efficient LEDs in an attractive single or double-head remote. Lamp-heads are fully adjustable and gasketed for outdoor operation.
Long Description
LED Outdoor Remote, ThermoPlastic, White, 3 V dc, 1 W, 6.7 in Length, 4.5 in Diameter, 1 lb
Short Description
LED Outdoor Remote, Thermoplastic, White
Special Features
Quick Installation;Fully Adjustable Lamp-Head
extra long description
DUAL CORS OUTDOOR REMOTE 1 WHITE LE
Additional Information
Standards Met
NFPA 101 and NFPA 70;OSHA Certified
package quantity
20 Master CT
Manufacturer Information
Manufacturers Part Number
C0RS
Brand
COMPASS
GTIN
00856143001523
UPC
856143001523
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Outdoor Remote lighting head
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Path of Egress Doors and in Areas Affected by Rain, Moisture and Condensation
standard
NFPA 101 and NFPA 70
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Distribution Centers

Location Stock Available
West Wichita
9 View Store

A-L

Location Stock Available
Jonesboro
5 View Store

M-Z

Location Stock Available
Russellville
1 View Store
These alternate items can be purchased instead of C0RS.
Jump To:

Similar Items

Similar items are close alternatives to C0RS, though they may not be 100% alike.

Led Emergency Light, Thermoplastic, White, 3.6 V DC, 45 Ma, 5.4 W, Double Faces,...
  • Our Part #: APWR1
  • Siloam Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APWR1
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,549.80) ·
APWR1 - Cooper Lighting Solutions

Siloam Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat