A6624RT - 6X6X24 N3R SC Wire Trough

Nvent Hoffman

  • $158.97 (Each)
  • $158.97 (Each)

In-Stock: 2 available locally (Stafford, TX) ( change location)
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
A6624RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A6624RT
Description
6X6X24 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 13.64 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510382704 / 00783510382704
Weight per unit
13.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.97 (Each)
Stock Availability
Stafford
2 (Check another store)
Houston RDC
23
All Stores
109
Resources
Images
 
 
A6624RT - Small Image
 
A6624RT - Large Image
Other Links
 
 
A6624RT - Other
 
A6624RT - Other
 
A6624RT - Other
 
A6624RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Dimensions and Weight
Overall Length
24 in;610 mm
Descriptions
Description
6X6X24 N3R SC WIRE TROUGH
Extra Long Description
NVENT HOF A6624RT Wiring Trough 6.0
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description
Wiring Trough, Screw Cover, Gray, Steel, 24 in Overall Length, 6 in Overall Height, 6 in Overall Width, Polyester Powder Paint, 16, 13.64 lb
Product Type
Wiring Trough
Short Description
NEMA 3R Wiring Trough, 24 x 6 x 6 in, No KO
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
Additional Information
For Use With
NEMA 3R Enclosure
Gauge
16
Ip Rating
IP32
Made In USA
yes
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A6624RT
GTIN
00783510382704
UPC
783510382704
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
13.64 lb
Weight per each
13.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A6624RT.
Jump To:

Similar Items

Similar items are close alternatives to A6624RT, though they may not be 100% alike.

Cross Referenced

These items are similar to A6624RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C3RWT624 Hammond Manufacturing 00623980847399
A6624RT nVent-Thermal Management 00783510382704
RSCG060624 Wiegmann 00786725408559
AB-6624RTG Austin Electrical Enclosures 00707353036761
6624 GRT NK Eaton B-Line 00782051141917
6624GRTNK Eaton B-Line 00078205114198
2-66RTP E-Box 00806101025498
6624GRTNK Unity Manufacturing 00761515141908

* All prices subject to change.

Begin Live Chat