Q500T3CLPR0130 - *Delisted* 500W 130V T3 DBL End QTZ Halogen Lamp

Ge Current, A Daintree Company

  • $3.71 (Each)
  • $3.71 (Each)

  • $22.26 (Per 6)

In-Stock: 3 available locally (Mineral Wells, TX) (change location)
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
Q500T3CLPR0130
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q500T3CL/PRO-6PK
Description
*Delisted* 500W 130V T3 DBL End QTZ Halogen Lamp
Halogen Lamp, T3 Shape, 3000 K, 10550 LM Brightness (Lumens), 500 W, 130 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.31 In Diameter, 2.25 In Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168249317 / 00043168249317
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.71 (Each)
Standard Packaging
$22.26 (Per 6)
Stock Availability
Mineral Wells
3 (Check another store)
DFW RDC
0
All Stores
784
Resources
Images
 
 
Q500T3CLPR0130 - Small Image
 
Q500T3CLPR0130 - Large Image
 
Q500T3CLPR0130 - Large Image
Attachments
 
 
Q500T3CLPR0130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
500 W
Shape
T3
Voltage Rating
130
Material, Color, and Finish
Base Type
R7S
color temperature
3000 k
Finish
Clear
Dimensions and Weight
Diameter
0.31 in
Length
2.25 in
Descriptions
Product Type
Halogen Lamp
Long Description
Halogen Lamp, T3 Shape, 3000 K, 10550 lm Brightness (Lumens), 500 W, 130 V, Clear, 2000 h Average Life, R7S Base, Non Dimmable, 0.31 in Diameter, 2.25 in Length, 0.03 lb
Short Description
Halogen Lamp, T3, 3000K, 10550 lm, 500W, 130V
Description
*DELISTED* 500W 130V T3 DBL END QTZ HALOGEN LAMP
Additional Information
Brightness (Lumens)
10550 lm
average life
2000 h
package quantity
12 CA
lumens
10550
Manufacturer Information
Manufacturers Part Number
Q500T3CL/PRO-6PK
Brand
GE Current
GTIN
00043168249317
UPC
043168249317
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of Q500T3CLPR0130.
Jump To:

Similar Items

Similar items are close alternatives to Q500T3CLPR0130, though they may not be 100% alike.

Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average ...
  • Our Part #: Q500T3CL
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: Q500T3/CL-125/0
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($284.76) ·
Q500T3CL - Ge By Current Lamps

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.73

Each

QTY:
Each
Add
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 500WATT 130volt
  • Our Part #: 500T3QCL130V
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 500T3Q/CL-130V/58997
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 20 ($148.40) ·
500T3QCL130V - Sylvania-Ledvance

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat