LU250HEC0 - 250W HPS ED18 Clear Bulb Mog Screw Base 2100K Lamp

Ge Traditional Lamps

  • $32.51 (Each)
  • $32.51 (Each)

  • $390.12 (Per 12)

In-Stock: 6 available locally (Waco, TX) (change location)
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
LU250HEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU250/H/ECO
Description
250W HPS ED18 Clear Bulb Mog Screw Base 2100K Lamp
High Pressure Sodium Lamp, 22, 614 K, 28000 LM Brightness (Lumens), 250 W, 198 V, Clear, Glass Material, 24000+ H Average Life, E39 Mogul Screw Base, S50 Ansi Ballast Code, Non Dimmable, 2.25 In Diameter, 9.75 In Length, 16.4 % Mercury Content, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168853774 / 00043168853774
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.51 (Each)
Standard Packaging
$390.12 (Per 12)
Stock Availability
Waco
6 (Check another store)
Austin RDC
1
All Stores
236
Resources
Images
 
 
LU250HEC0 - Small Image
 
LU250HEC0 - Large Image
 
LU250HEC0 - Large Image
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
198 V
Material
Glass
Wattage
250
Material, Color, and Finish
Color Rendering Index
22
color temperature
614 K
Base Type
E39 Mogul Screw
color rendering index (cri)
20-39
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
2.25 in
Length
9.75 in
Descriptions
Product Type
High Pressure Sodium Lamp
Description
250W HPS ED18 CLEAR BULB MOG SCREW BASE 2100K LAMP
extra long description
GEL LU250/H/ECO 85377 LUCALOX
Long Description
High Pressure Sodium Lamp, 22, 614 K, 28000 lm Brightness (Lumens), 250 W, 198 V, Clear, Glass Material, 24000+ h Average Life, E39 Mogul Screw Base, S50 ANSI Ballast Code, Non Dimmable, 2.25 in Diameter, 9.75 in Length, 16.4 % Mercury Content, 0.41 lb
Short Description
High Pressure Sodium Lamp, 614K, 22 CRI, 28000 lm, 250W, 198V, E39 Mogul Screw
Additional Information
ED18 Shape
Special Features
9.75IN Length
Additional Information
Brightness (Lumens)
28000 lm
average life
24000+ h
ANSI Ballast Code
S50
Mercury Content
16.4 %
package quantity
12 CA
lumens
28000
Base
E39
Manufacturer Information
Manufacturers Part Number
LU250/H/ECO
Brand
Ge Traditional Lamps
GTIN
00043168853774
UPC
043168853774
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Packaging
Weight
0.41 lb
Weight per each
0.41
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LU250HEC0.
Jump To:

Similar Items

Similar items are close alternatives to LU250HEC0, though they may not be 100% alike.

Hid High Pressure Sodium Lamp, Designation: LU250, 250 WTT, ET18 Shape, E39 Mogu...
  • Our Part #: S1940
  • Waco Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S1940
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($240.24) ·
S1940 - Satco

Waco Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.02

Each

QTY:
Each
Add
250W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39...
  • Our Part #: LU250EC0
  • Waco Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LU250/ECO/67578
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 20 ($665.40) ·
LU250EC0 - Sylvania-Ledvance

Waco Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LU250HEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44047 GE Lighting 00043168440479
LU250HECOED18MOGMIH GE Lighting 00043168853774
67578 Osram Sylvania 00046135675782
LU250 Osram Sylvania 00606818675968
LU250D Osram Sylvania 00046135675218
C250S50ALTOHPS Philips Lighting 00046677368791
C250S50/S Philips Lighting n/a

* All prices subject to change.

Begin Live Chat