LU250EC0 - 250W ET18 High Press Sodium Clear Mog Non-Cycling

Sylvania

  • $39.27 (Each)
  • $39.27 (Each)

  • $785.40 (Per 20)

In-Stock: 153 available at other locations ( find a store with stock)
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
LU250EC0
Manufacturer
Sylvania
Manufacturer's Part Number
LU250/ECO/67578
Description
250W ET18 High Press Sodium Clear Mog Non-Cycling
250W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal Tclptest, E39 Based, T14.5 Bulb, Universal Burn, Clear, 2100K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675782 / 00046135675782
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.27 (Each)
Standard Packaging
$785.40 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
153
Resources
Other Links
 
 
LU250EC0 - Other
 
LU250EC0 - Other
 
LU250EC0 - Other
Attachments
 
 
LU250EC0 - Specification Sheet
Images
 
 
LU250EC0 - Small Image
 
LU250EC0 - Large Image
 
LU250EC0 - Large Image
Tech Bulletins
 
 
LU250EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ET18
Voltage Rating
100 V
Wattage
250 W
Material, Color, and Finish
Base Type
E39 Mogul
Color Rendering Index
22
Color Rendering Index (Cri)
22
Color Temperature
2100
Finish
Clear
Dimensions and Weight
Diameter
2.244 in;57 mm
Length
9.75 in
Size
9.75
Descriptions
Additional Information
ET18 Shape
Description
250W ET18 HIGH PRESS SODIUM CLEAR MOG NON-CYCLING
Extra Long Description
LDV LU250/ECO/67578 LU250ECO 20/CS
Long Description
250W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLPtest, E39 based, T14.5 bulb, universal burn, clear, 2100K
Product Type
High Pressure Sodium Lamp
Short Description
High Pressure Sodium Lamp, 2100K, 22 CRI, 29000 lm (Horizontal);24700 lm (Vertical), 250W, 100V, E39 Mogul
Additional Information
ANSI Ballast Code
S50/O
Average Life
30000+ h
Base
E39 Mogul
Brightness (Lumens)
29000 lm (Horizontal);24700 lm (Vertical)
Fixture Type
Open
GREEN CERTIFICATION
Yes
Lumens
29000
Package Quantity
20 CA
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU250/ECO/67578
GTIN
00046135675782
UPC
046135675782
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
High Intensity Discharge (HID)
Packaging
Weight
0.44 lb
Weight per each
0.44
Carton
1
Package
20
Uses, Certifications, and Standards
Application
General Lighting;Street Lighting;Parking Lot Lighting;Building Floodlighting and General Area Lighting
Standard
S50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LU250EC0.
Jump To:

Similar Items

Similar items are close alternatives to LU250EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to LU250EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44047 GE Lighting 00043168440479
45764 GE Lighting 00043168457644
85377 GE Lighting 00043168853774
67578 Osram Sylvania 00046135675782
67521 Osram Sylvania 00046135675218
LU250 Osram Sylvania 00606818675968
368795 Philips Lighting 00046677368791
C250S50/S Philips Lighting n/a

* All prices subject to change.

Begin Live Chat