LED7DP203B83020 - 7W Led PAR20 30K Dim Black Damp 20 Deg Beam

Ge Current, A Daintree Company

  • $11.89 (Each)
  • $11.89 (Each)

  • $71.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED7DP203B83020
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DP203B830/20
Description
7W Led PAR20 30K Dim Black Damp 20 Deg Beam
Led PAR20 Lamp, 20 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, E26 Medium Base, Dimmable, 3.5 In Length, 50 W
Slang Terms

Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168933278 / 00043168933278
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.89 (Each)
Standard Packaging
$71.34 (Per 6)
Resources
Images
 
 
LED7DP203B83020 - Small Image
 
LED7DP203B83020 - Large Image
 
LED7DP203B83020 - Large Image
Attachments
 
 
LED7DP203B83020 - Specification Sheet
Brochures
 
 
LED7DP203B83020 - Brochure
Other Links
 
 
LED7DP203B83020 - Other
Features
Shape
PAR20
Wattage
7 W
Voltage Rating
120 V
Material, Color, and Finish
Color Rendering Index
80
color temperature
3000 k
Finish
white
Base Type
E26 Medium
Color
Black
Dimensions and Weight
Overall Length
3.5
Descriptions
Long Description
LED PAR20 Lamp, 20 ° Beam Angle, 80, 3000 K, 520 lm Brightness (Lumens), 7 W, 120 V, White, 25000 h Average Life, E26 Medium Base, Dimmable, 3.5 in Length, 50 W
Short Description
LED PAR20 Lamp, 80 CRI, 3000K, 7W, 120V, 20 ° Beam Angle
Product Type
LED PAR20 Lamp
Description
7W LED PAR20 30K DIM BLACK DAMP 20 DEG BEAM
extra long description
GEL LED7DP203B830/20 93327
Additional Information
beam angle
20 °
Brightness (Lumens)
520 lm
Equivalent Wattage
50 W
Standards Met
UL Approved
package quantity
6 CA
average life
25000
lumens
520
Base
Medium Screw
dimmable
True
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED7DP203B830/20
GTIN
00043168933278
UPC
043168933278
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
You must have an account to view stock levels
These alternate items can be purchased instead of LED7DP203B83020.
Jump To:

Similar Items

Similar items are close alternatives to LED7DP203B83020, though they may not be 100% alike.

Ge Led Par20
  • Our Part #: LED7DP202B830201
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED7DP202B830/20
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($145.02)
LED7DP202B830201 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.17

Each

QTY:
Each
Add

* All prices subject to change.