LED7DP202B830201 - 7W PAR20 3000K Dim 120V

Ge Lighting

  • $24.17 (Each)
  • $24.17 (Each)

  • $145.02 (Per 6)
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
LED7DP202B830201
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED7DP202B830/20
Description
7W PAR20 3000K Dim 120V
Ge Led Par20
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168901024 / 00043168901024
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.17 (Each)
Standard Packaging
$145.02 (Per 6)
Resources
Images
 
 
LED7DP202B830201 - Small Image
 
LED7DP202B830201 - Large Image
Attachments
 
 
LED7DP202B830201 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 IN
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color rendering index (cri)
40484
color temperature
3000 k
Dimensions and Weight
Length
3.55 in
Diameter
31531
Descriptions
Description
7W PAR20 3000K DIM 120V
Product Type
90102 Led
extra long description
GEL LED7DP202B830/20 90102 LED
Long Description
GE LED PAR20
Special Features
Color Rendering Index (CRI) 83, Diameter 2.5IN, 3.55 length
Additional Information
average life
25000 HR
lumens
ALUMINUM ALLOY
Base
E26
Manufacturer Information
Manufacturers Part Number
LED7DP202B830/20
Brand
GE Lighting
GTIN
00043168901024
UPC
043168901024
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
E26 base
Packaging
Weight per each
0.4
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED7DP202B830201.
Jump To:

Similar Items

Similar items are close alternatives to LED7DP202B830201, though they may not be 100% alike.

Led PAR20 Lamp, 20 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 7 W, 12...
  • Our Part #: LED7DP203B83020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED7DP203B830/20
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($71.34) ·
LED7DP203B83020 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat