F17T8SP35EC0 - 17W T8 24" 3500K 78 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $8.09 (Each)
  • $8.09 (Each)

  • $194.16 (Per 24)

In-Stock: 24 available locally (Denver, CO) (change location)
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
F17T8SP35EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F17T8/SP35/ECO
Description
17W T8 24" 3500K 78 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 3500 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457439 / 00043168457439
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.09 (Each)
Standard Packaging
$194.16 (Per 24)
Stock Availability
Denver
24 (Check another store)
All Stores
142
Resources
Images
 
 
F17T8SP35EC0 - Small Image
 
F17T8SP35EC0 - Large Image
 
F17T8SP35EC0 - Large Image
Specifications Sheets
 
 
F17T8SP35EC0 - Specification Sheet
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
70 V
Wattage
17
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
78
color temperature
3500 k
Housing Material
Soda Lime
color rendering index (cri)
78.0
Dimensions and Weight
Diameter
1.0 in
Length
24.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
17W T8 24" 3500K 78 CRI BI-PIN ENERGY SAVING
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 h Average Life, 3500 k, 70 V, 17 W, 1325 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 24.0 in Length, Instant;Rapid, 0.26 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 17 W, 4100K
extra long description
GEL F17T8/SP35/ECO 45743 FLUORESCEN
Additional Information
bulb shape
T8
average life
30000 h
Brightness (Lumens)
1325 lm
start type
Instant Start;Rapid Start
package quantity
24 CA
lumens
1325
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F17T8/SP35/ECO
Brand
Ge Traditional Lamps
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168457439
UPC
043168457439
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.26 lb
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F17T8SP35EC0.
Jump To:

Similar Items

Similar items are close alternatives to F17T8SP35EC0, though they may not be 100% alike.

Fluorescent T8 Linear Lamp, Designation: F17T8/835/Env, 17 WTT, T8 Shape, G13 Me...
  • Our Part #: S8405
  • Denver Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S8405
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 30 ($119.40) ·
S8405 - Satco

Denver Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F17T8SP35EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45743 GE Lighting 00043168457439
21769 Osram Sylvania 00046135217692

* All prices subject to change.

Begin Live Chat