S8405 - 17W Fluo T8 24" 35K 85 Cri

Satco

  • $3.90 (Each)
  • $3.90 (Each)

  • $117.00 (Per 30)

Availability: In Stock Locally
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
S8405
Manufacturer
Satco
Manufacturer's Part Number
S8405
Description
17W Fluo T8 24" 35K 85 Cri
Fluorescent T8 Linear Lamp, Designation: F17T8/835/Env, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 23-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084058 / 00045923084058
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.90 (Each)
Carton
$117.00 (Per 30)
Resources
Images
 
 
S8405 - Small Image
 
S8405 - Large Image
Attachments
 
 
S8405 - Specification Sheet
Other Links
 
 
S8405 - Other
 
S8405 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
17
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Color
White
Dimensions and Weight
Diameter
1.00
Length
23.78
Descriptions
Description
17W FLUO T8 24" 35K 85 CRI
extra long description
SATCO S8405 F17T8/835/ENV
Product Type
F17T8/835/Env
Long Description
Fluorescent T8 Linear Lamp, Designation: F17T8/835/ENV, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 23-25/32 IN Length, 1 IN Diameter
Additional Information
Base
Medium Bi Pin
lumens
1.45k
average life
20000
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8405
GTIN
00045923084058
UPC
045923084058
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T8 Linear
Packaging
Weight per each
0.22
Carton
30
Uses, Certifications, and Standards
standard
RoHS Compliant
Operating Temperature
Ballast Dependent
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S8405.
Jump To:

Similar Items

Similar items are close alternatives to S8405, though they may not be 100% alike.

Ge Ecolux®, 17 WTT, 1325 LM, 3500 KV, 78 Cri, 1 In Diameter, 23.78 In Length, Me...
  • Our Part #: F17T8SP35EC0
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F17T8/SP35/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($126.24) ·
F17T8SP35EC0 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat