F17T8SP35EC0 - 17W T8 24" 3500K 78 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $5.91 (Each)
  • $5.91 (Each)

  • $141.84 (Per 24)

In-Stock: 61 available at other locations ( find a store with stock)
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
F17T8SP35EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F17T8/SP35/ECO
Description
17W T8 24" 3500K 78 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 3500 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457439 / 00043168457439
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.91 (Each)
Standard Packaging
$141.84 (Per 24)
Stock Availability
Cabot
0 (Find nearest stock)
Little Rock
0
All Stores
61
Resources
Images
 
 
F17T8SP35EC0 - Small Image
 
F17T8SP35EC0 - Large Image
 
F17T8SP35EC0 - Large Image
Specifications Sheets
 
 
F17T8SP35EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
70 V
Wattage
17
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
78
Color Rendering Index (Cri)
78.0
Color Temperature
3500 k
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.0 in
Length
24.0 in
Descriptions
Description
17W T8 24" 3500K 78 CRI BI-PIN ENERGY SAVING
Extra Long Description
GEL F17T8/SP35/ECO 45743 FLUORESCEN
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 h Average Life, 3500 k, 70 V, 17 W, 1325 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 24.0 in Length, Instant;Rapid, 0.26 lb
Product Type
Fluorescent Lamp
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 17 W, 4100K
Additional Information
Average Life
30000 h
Base
Medium Bi-Pin (G13)
Brightness (Lumens)
1325 lm
Bulb Shape
T8
Lumens
1325
Package Quantity
24 CA
Start Type
Instant Start;Rapid Start
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F17T8/SP35/ECO
Sub Brand
GE LIGHTING, INC./LAMPS
GTIN
00043168457439
UPC
043168457439
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.26 lb
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

Greater Little Rock Area

Location Stock Available

A-L

Location Stock Available
League City
1 View Store

M-Z

Location Stock Available
Mt. Pleasant
5 View Store
These alternate items can be purchased instead of F17T8SP35EC0.
Jump To:

Similar Items

Similar items are close alternatives to F17T8SP35EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F17T8SP35EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45743 GE Lighting 00043168457439
21769 Osram Sylvania 00046135217692

* All prices subject to change.

Begin Live Chat