100CLKT - 4 In (100MM) C-Range Ir Window, Kwik Twist

Fluke

  • $787.02 (Each)
  • $787.02 (Each)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100CLKT
Manufacturer
Fluke
Manufacturer's Part Number
FLK-100-CLKT
Description
4 In (100MM) C-Range Ir Window, Kwik Twist
C Range Infrared Window With Kwik Twist, Size: 4 In, Viewing Aperture Diameter: 89 MM, Viewing Aperture Area: 6322 SQ-MM, Thickness: 2 MM, Maximum Temperature: Gaskets: 250 Deg C, Body: 659 Deg C, Optic: 1400 Deg C, Finish: Clirvu Coating, Nema Rating: Type 3/12, Enclosure: IP65, Pull-Out Strength: Up to 1388 LB, Ul Listed, Csa Certified, Ansi C37.20.7, Eemacs 14-1, IEC 62271, IEC60068-2-6, IEC60068-2-3, For Outdoor and Indoor
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
32101663 - Infrared IR temperature sensor integrated circuit
UPC/GTIN
095969495905 / 00095969495905
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$787.02 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
100CLKT - Small Image
 
100CLKT - Large Image
 
100CLKT - Large Image
Attachments
 
 
100CLKT - Specification Sheet
Other Links
 
 
100CLKT - Other
 
100CLKT - Other
Brochures
 
 
100CLKT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 100CLKT.
Jump To:

Similar Items

Similar items are close alternatives to 100CLKT, though they may not be 100% alike.

C Range Infrared Window With Kwik Twist, Size: 3 In, Viewing Aperture Diameter: ...
  • MFR Part #: FLK-075-CLKT
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($604.51) ·
075CLKT - Fluke Electronics

Check local availability

Total Availability: In Stock

Book Price

$604.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat