075CLKT - 3" (75MM) C-Range Ir Window, Kwik Twist

Fluke

  • $604.51 (Each)
  • $604.51 (Each)
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
075CLKT
Manufacturer
Fluke
Manufacturer's Part Number
FLK-075-CLKT
Description
3" (75MM) C-Range Ir Window, Kwik Twist
C Range Infrared Window With Kwik Twist, Size: 3 In, Viewing Aperture Diameter: 68 MM, Viewing Aperture Area: 3632 SQ-MM, Thickness: 2 MM, Maximum Temperature: Gaskets: 250 Deg C, Body: 659 Deg C, Optic: 1400 Deg C, Finish: Clirvu Coating, Nema Rating: Type 3/12, Enclosure: IP65, Pull-Out Strength: Up to 1388 LB, Ul Listed, Csa Certified, Ansi C37.20.7, Eemacs 14-1, IEC 62271, IEC60068-2-6, IEC60068-2-3, For Outdoor and Indoor
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
32101663 - Infrared IR temperature sensor integrated circuit
UPC/GTIN
095969495851 / 00095969495851
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$604.51 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
075CLKT - Small Image
 
075CLKT - Large Image
 
075CLKT - Large Image
Other Links
 
 
075CLKT - Other
 
075CLKT - Other
Brochures
 
 
075CLKT - Brochure
Attachments
 
 
075CLKT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Odessa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 075CLKT.
Jump To:

Similar Items

Similar items are close alternatives to 075CLKT, though they may not be 100% alike.

C Range Infrared Window With Kwik Twist, Size: 2 In, Viewing Aperture Diameter: ...
  • MFR Part #: FLK-050-CLKT
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
050CLKT - Fluke Electronics

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
C Range Infrared Window With Kwik Twist, Size: 4 In, Viewing Aperture Diameter: ...
  • MFR Part #: FLK-100-CLKT
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
100CLKT - Fluke Electronics

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat