TRUSBAC15LAB0X - 5.0A Usb A-C Duplex Recp 15A 125V La

Eaton

  • $61.92 (Each)
  • $61.92 (Each)

  • $619.20 (Per 10)

In-Stock: 1 available locally (Pleasanton, TX) ( change location)
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
TRUSBAC15LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
TRUSBAC15LA-BOX
Description
5.0A Usb A-C Duplex Recp 15A 125V La
Eaton Combination Usb Type A and Type C Charger, 15 A 5-15 R Receptacle, Light Almond, Usb, Brass, Thermoplastic, Flush, Two-Pole, Three-Wire, Tamper Resistant, Decorator, 125 V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664755835 / 00032664755835
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.92 (Each)
Standard Packaging
$619.20 (Per 10)
Stock Availability
Pleasanton
1 (Check another store)
San Antonio RDC
0
All Stores
11
Resources
Images
 
 
TRUSBAC15LAB0X - Small Image
 
TRUSBAC15LAB0X - Large Image
 
TRUSBAC15LAB0X - Large Image
 
TRUSBAC15LAB0X - Large Image
 
TRUSBAC15LAB0X - Large Image
 
TRUSBAC15LAB0X - Video
Attachments
 
 
TRUSBAC15LAB0X - Specification Sheet
Brochures
 
 
TRUSBAC15LAB0X - Brochure
Other Links
 
 
TRUSBAC15LAB0X - Other
 
TRUSBAC15LAB0X - Other
 
TRUSBAC15LAB0X - Other
 
TRUSBAC15LAB0X - Other
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
5.0A USB A-C DUPLEX RECP 15A 125V LA
Extra Long Description
EWD TRUSBAC15LA-BOX 5.0A USB A-C DU
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
Eaton Combination USB Type A and Type C Charger, 15 A 5-15 R Receptacle, Light Almond, USB, Brass, Thermoplastic, Flush, Two-pole, Three-wire, Tamper resistant, Decorator, 125 V
Product Type
5.0A Usb A-C Duplex Recp 15A 125V La
Additional Information
Dimensions
1.4000 IN X 1.3000 IN X 4.1900 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRUSBAC15LA-BOX
GTIN
00032664755835
UPC
032664755835
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater San Antonio RDC Area

Location Stock Available
Pleasanton
1 View Store

Distribution Centers

Location Stock Available
Jacksonville - FL
1 View Store

M-Z

Location Stock Available
Mesa
1 View Store
These alternate items can be purchased instead of TRUSBAC15LAB0X.
Jump To:

Similar Items

Similar items are close alternatives to TRUSBAC15LAB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to TRUSBAC15LAB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TRUSBAC15LA-BOX Eaton 00032664755835
M56AC-T Leviton 00078477433829
PTTR15ACUSBLA Legrand Pass & Seymour 00785007113235
T5633-HGT Leviton 00078477893579

* All prices subject to change.

Begin Live Chat