TRGF15W - TR ST Gfci 15A 125V WH

Eaton

  • $28.56 (Each)
  • $28.56 (Each)

  • $1,713.60 (Per 60)

In-Stock: 41 available locally (Georgetown, TX) ( change location)
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
TRGF15W
Manufacturer
Eaton
Manufacturer's Part Number
TRGF15W
Description
TR ST Gfci 15A 125V WH
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, White, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664013041 / 00032664013041
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.56 (Each)
Standard Packaging
$1,713.60 (Per 60)
Stock Availability
Georgetown
41 (Check another store)
Austin RDC
2,342
All Stores
35,490
Resources
Images
 
 
TRGF15W - Small Image
 
TRGF15W - Large Image
 
TRGF15W - Large Image
 
TRGF15W - Large Image
 
TRGF15W - Large Image
 
TRGF15W - Large Image
 
TRGF15W - Large Image
 
TRGF15W - Large Image
 
TRGF15W - Video
Other Links
 
 
TRGF15W - Other
 
TRGF15W - Other
 
TRGF15W - Other
 
TRGF15W - Other
 
TRGF15W - Other
 
TRGF15W - Other
Attachments
 
 
TRGF15W - Specification Sheet
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
TR ST GFCI 15A 125V WH
Extra Long Description
EWD TRGF15W ETN TR ST GFCI 15A 125V
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Long Description
Eaton tamper-resistant, self-test GFCI, 15A, 125V, White, Slim design
Product Type
Etn TR ST Gfci 15A 125V WH
Additional Information
Dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRGF15W
GTIN
00032664013041
UPC
032664013041
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.9
Carton
1
Package
60
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35,490

Location search:
These alternate items can be purchased instead of TRGF15W.
Jump To:

Similar Items

Similar items are close alternatives to TRGF15W, though they may not be 100% alike.

Cross Referenced

These items are similar to TRGF15W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TRGF15W Eaton 00032664013041
G5262-TW Leviton 00078477898215

* All prices subject to change.

Begin Live Chat