TR1877LABXSP - Recp TR Single 20A 125V 2P3W Swire La

Eaton

  • $9.30 (Each)
  • $9.30 (Each)

  • $204.60 (Per 22)

In-Stock: 1 available locally (Deer Valley, AZ) ( change location)
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
TR1877LABXSP
Manufacturer
Eaton
Manufacturer's Part Number
TR1877LABXSP
Description
Recp TR Single 20A 125V 2P3W Swire La
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.87 In Width, 4.193 In Height, Nylon Material, Light Almond, Tamper Resistant, 3.0 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750212 / 00032664750212
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.30 (Each)
Standard Packaging
$204.60 (Per 22)
Stock Availability
Deer Valley
1 (Check another store)
Phoenix
0
All Stores
138
Resources
Images
 
 
TR1877LABXSP - Small Image
 
TR1877LABXSP - Large Image
 
TR1877LABXSP - Large Image
Attachments
 
 
TR1877LABXSP - Specification Sheet
Other Links
 
 
TR1877LABXSP - Other
Brochures
 
 
TR1877LABXSP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Nylon
Number Of Wires
3
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Height
4.193 in
Length
1.30 in
Width
0.87 in
Descriptions
Description
RECP TR SINGLE 20A 125V 2P3W SWIRE LA
Extra Long Description
EWD TR1877LABXSP Recp TR Single 20A
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 20A-125V, NEMA 5-20R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designation provides visual identification.
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 0.87 in Width, 4.193 in Height, Nylon Material, Light Almond, Tamper Resistant, 3.0 lb
Product Type
single Receptacle
Short Description
20 A, 125 V, Single Receptacle, Light Almond, TR
Special Features
Wiring Type Side Wire
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Dimensions
1.3000 IN X 0.8700 IN X 4.1900 IN
Made In USA
yes
Mounting Type
Flush Mount
Package Quantity
1 CT;22 PK
Receptacle Type
Single
Resistance Properties
Tamper Resistant
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified;2011 NEC Article 406.12
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR1877LABXSP
GTIN
00032664750212
UPC
032664750212
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
3.0 lb
Weight per each
0.155
Carton
1
Package
22
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
5-20R
Standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TR1877LABXSP.
Jump To:

Similar Items

Similar items are close alternatives to TR1877LABXSP, though they may not be 100% alike.

Cross Referenced

These items are similar to TR1877LABXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR1877LA Eaton 00032664750212
RR201LATR Hubbell Wiring Device-Kellems 00883778301995
T5020-T Leviton 00078477417744
TR5351LA Legrand Pass & Seymour 00785007241952

* All prices subject to change.

Begin Live Chat