PJ82W - Wallplate 2G Duplex Poly Mid WH

Eaton

  • $1.50 (Each)
  • $1.50 (Each)

  • $30.09 (Per 20)

  • $150.46 (Per 100)

  • $300.92 (Per 200)

In-Stock: 76 available locally (Nashville, TN) ( change location)
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
PJ82W
Manufacturer
Eaton
Manufacturer's Part Number
PJ82W
Description
Wallplate 2G Duplex Poly Mid WH
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751547 / 00032664751547
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Carton
$30.09 (Per 20)
Standard Packaging
$300.92 (Per 200)
Stock Availability
Nashville
76 (Check another store)
Nashville RDC
208
All Stores
21,580
Resources
Images
 
 
PJ82W - Small Image
 
PJ82W - Large Image
Attachments
 
 
PJ82W - Specification Sheet
Brochures
 
 
PJ82W - Brochure
Other Links
 
 
PJ82W - Other
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
Polycarbonate
Number Of Gangs
2
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 2G DUPLEX POLY MID WH
Extra Long Description
EWD PJ82W Wallplate 2G Duplex Poly
Features
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Long Description
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 lb
Product Type
Duplex Receptacle Wall Plate
Short Description
2 Gang, Screw Mount, Duplex Receptacle Wall plate, White, 20CT;200PK
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
Additional Information
Dimensions
4.94 (W) x 4.87 (H) in
For Use With
Receptacle
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ82W
GTIN
00032664751547
UPC
032664751547
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight
0.0900 lb
Weight per each
0.08
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
Standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21,580

Location search:
These alternate items can be purchased instead of PJ82W.
Jump To:

Similar Items

Similar items are close alternatives to PJ82W, though they may not be 100% alike.

Cross Referenced

These items are similar to PJ82W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ82W Eaton 00032664751547
PJ82W Hubbell Wiring Device-Kellems 00883778314605
PJ82-W Leviton 00078477956083
TPJ82W Legrand Pass & Seymour 00785007025538

* All prices subject to change.

Begin Live Chat