PJ4LA - Wallplate 4G Toggle Poly Mid La

Eaton

  • $2.69 (Each)
  • $2.69 (Each)

  • $26.93 (Per 10)

  • $269.28 (Per 100)

In-Stock: 4 available locally (Arlington Branch, TX) (change location)
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
PJ4LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ4LA
Description
Wallplate 4G Toggle Poly Mid La
Toggle Switch Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751158 / 00032664751158
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.69 (Each)
Carton
$26.93 (Per 10)
Standard Packaging
$269.28 (Per 100)
Stock Availability
Arlington Branch
4 (Check another store)
DFW RDC
9
All Stores
719
Resources
Images
 
 
PJ4LA - Small Image
 
PJ4LA - Large Image
 
PJ4LA - Video
Attachments
 
 
PJ4LA - Specification Sheet
Brochures
 
 
PJ4LA - Brochure
Other Links
 
 
PJ4LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Polycarbonate
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 4G TOGGLE POLY MID LA
Long Description
Toggle Switch Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1900 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
4 Gang, Screw Mount, Toggle Switch Wall Plate, Light Almond
Special Features
Opening Configuration 1.31 in Width X 2.64 in Height;Matching Mounting Screws Provided
extra long description
EWD PJ4LA Wallplate 4G Toggle Poly
Additional Information
dimensions
8.56 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
10 CT;100 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ4LA
GTIN
00032664751158
UPC
032664751158
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.1900 lb
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ4LA.
Jump To:

Similar Items

Similar items are close alternatives to PJ4LA, though they may not be 100% alike.

Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Plastic, Light Almond, 0.17765 L...
  • Our Part #: TP4LA
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP4LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($26.65) · 100 ($266.46) ·
TP4LA - Pass & Seymour/Legrand

Arlington Branch Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.66

Each

QTY:
Each
Add
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Four- Gang, Standa...
  • Our Part #: 2154LA
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2154LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.05) ·
2154LA - Eaton Wiring Devices

Arlington Branch Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.10

Each

QTY:
Each
Add
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Four- Gang, Mid-Si...
  • Our Part #: 2054LA
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2054LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2054LA - Eaton Wiring Devices

Arlington Branch Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat