2054LA - Wallplate 4G Toggle Thermoset Mid La

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2054LA
Manufacturer
Eaton
Manufacturer's Part Number
2054LA
Description
Wallplate 4G Toggle Thermoset Mid La
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Four- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582554 / 00032664582554
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2054LA - Small Image
 
2054LA - Large Image
 
2054LA - Large Image
 
2054LA - Large Image
 
2054LA - Video
Attachments
 
 
2054LA - Specification Sheet
Brochures
 
 
2054LA - Brochure
Other Links
 
 
2054LA - Other
 
2054LA - Other
 
2054LA - Other
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
Wallplate 4G Toggle Thermoset Mid La
Description
WALLPLATE 4G TOGGLE THERMOSET MID LA
Long Description
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Four- gang, Mid-size
Special Features
Thermoset, midi and jumbo
extra long description
EWD 2054LA Wallplate 4G Toggle Ther
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 8.5600 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2054LA
GTIN
00032664582554
UPC
032664582554
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2054LA.
Jump To:

Similar Items

Similar items are close alternatives to 2054LA, though they may not be 100% alike.

Toggle Switch Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Sc...
  • Our Part #: PJ4LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ4LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($24.66) · 100 ($246.55) ·
PJ4LA - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2054LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2054LA Eaton Wiring Devices 00032664582554
80512-T Leviton 00078477278376
SPJ4LA Legrand Pass & Seymour 00785007194326
TPJ4LA Legrand Pass & Seymour 00785007025576

* All prices subject to change.

Begin Live Chat