PJ2W - Wallplate 2G Toggle Poly Mid WH

Eaton

  • $1.52 (Each)
  • $1.52 (Each)

  • $30.33 (Per 20)

  • $151.64 (Per 100)

  • $303.28 (Per 200)

In-Stock: 1,187 available locally (Ft. Worth, TX) ( change location)
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
PJ2W
Manufacturer
Eaton
Manufacturer's Part Number
PJ2W
Description
Wallplate 2G Toggle Poly Mid WH
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751486 / 00032664751486
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.52 (Each)
Carton
$30.33 (Per 20)
Standard Packaging
$303.28 (Per 200)
Stock Availability
Ft. Worth
1,187 (Check another store)
DFW RDC
2,390
All Stores
50,387
Resources
Images
 
 
PJ2W - Small Image
 
PJ2W - Large Image
Attachments
 
 
PJ2W - Specification Sheet
Other Links
 
 
PJ2W - Other
Brochures
 
 
PJ2W - Brochure
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
Polycarbonate
Number Of Gangs
2
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 2G TOGGLE POLY MID WH
Extra Long Description
EWD PJ2W Wallplate 2G Toggle Poly M
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Long Description
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1100 lb
Product Type
Toggle Switch Wall Plate
Short Description
2 Gang, Screw Mount, Toggle Switch Wall Plate, White
Special Features
Matching Mounting Screws Provided
Additional Information
Dimensions
4.94 (W) x 4.87 (H) in
For Use With
Toggle Switch
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
1 CT;200 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ2W
GTIN
00032664751486
UPC
032664751486
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.1100 lb
Weight per each
0.075
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
Standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50,387

Location search:
These alternate items can be purchased instead of PJ2W.
Jump To:

Similar Items

Similar items are close alternatives to PJ2W, though they may not be 100% alike.

Cross Referenced

These items are similar to PJ2W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ2W Eaton 00032664751486
PJ2-W Leviton 00078477955789
TPJ2W Legrand Pass & Seymour 00785007025200

* All prices subject to change.

Begin Live Chat