PJ265W - Wallplate 5G Decorator Poly Mid WH

Eaton

  • $3.80 (Each)
  • $3.80 (Each)

  • $38.00 (Per 10)

  • $380.00 (Per 100)

In-Stock: 3 available locally (Kerrville, TX) ( change location)
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
PJ265W
Manufacturer
Eaton
Manufacturer's Part Number
PJ265W
Description
Wallplate 5G Decorator Poly Mid WH
Decorator Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579868 / 00032664579868
Weight per unit
0.167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Carton
$38.00 (Per 10)
Standard Packaging
$380.00 (Per 100)
Stock Availability
Kerrville
3 (Check another store)
San Antonio RDC
50
All Stores
1,016
Resources
Images
 
 
PJ265W - Small Image
 
PJ265W - Large Image
Attachments
 
 
PJ265W - Specification Sheet
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
Polycarbonate
Number Of Gangs
5
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 5G DECORATOR POLY MID WH
Extra Long Description
EWD PJ265W Wallplate 5G Decorator P
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Long Description
Decorator Wall Plate, 5 gang, 10.37 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1900 lb
Product Type
Decorator Wall Plate
Short Description
5 Gang, Screw Mount, Decorator Wall Plate, White
Special Features
Thermoplastic, std and midi
Additional Information
Dimensions
10.37 (W) x 4.87 (H) in
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
10 CT;100 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ265W
GTIN
00032664579868
UPC
032664579868
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight
0.1900 lb
Weight per each
0.167
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
Standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ265W.
Jump To:

Similar Items

Similar items are close alternatives to PJ265W, though they may not be 100% alike.

Cross Referenced

These items are similar to PJ265W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ265W Eaton Wiring Devices 00032664579868
TP265-W Legrand Pass & Seymour 00785007275742

* All prices subject to change.

Begin Live Chat