PJ264B - Wallplate 4G Decorator Poly Mid BR

Eaton

  • $2.98 (Each)
  • $2.98 (Each)

  • $29.76 (Per 10)

  • $297.55 (Per 100)

In-Stock: 10 available locally (Plano, TX) ( change location)
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
PJ264B
Manufacturer
Eaton
Manufacturer's Part Number
PJ264B
Description
Wallplate 4G Decorator Poly Mid BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Polycarbonate, Four- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579769 / 00032664579769
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.98 (Each)
Carton
$29.76 (Per 10)
Standard Packaging
$297.55 (Per 100)
Stock Availability
Plano
10 (Check another store)
DFW RDC
35
All Stores
293
Resources
Images
 
 
PJ264B - Small Image
 
PJ264B - Large Image
Attachments
 
 
PJ264B - Specification Sheet
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
WALLPLATE 4G DECORATOR POLY MID BR
Extra Long Description
EWD PJ264B Wallplate 4G Decorator P
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Polycarbonate, Four- gang, Mid-size
Product Type
Wallplate 4G Decorator Poly Mid BR
Special Features
Thermoplastic, std and midi
Additional Information
Dimensions
0.0800 IN X 8.5600 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PJ264B
GTIN
00032664579769
UPC
032664579769
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.095
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ264B.
Jump To:

Similar Items

Similar items are close alternatives to PJ264B, though they may not be 100% alike.

Cross Referenced

These items are similar to PJ264B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ264B Eaton Wiring Devices 00032664579769
NPJ264 Hubbell Wiring Device-Kellems 00883778106934
PJ264-B Leviton 00078477905838

* All prices subject to change.

Begin Live Chat