PJ263V - Wallplate 3G Decorator Poly Mid Iv

Eaton

  • $2.44 (Each)
  • $2.44 (Each)

  • $36.54 (Per 15)

  • $121.79 (Per 50)

  • $243.58 (Per 100)

In-Stock: 2 available locally (Kerrville, TX) ( change location)
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
PJ263V
Manufacturer
Eaton
Manufacturer's Part Number
PJ263V
Description
Wallplate 3G Decorator Poly Mid Iv
Decorator Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751134 / 00032664751134
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.44 (Each)
Carton
$36.54 (Per 15)
Standard Packaging
$121.79 (Per 50)
Stock Availability
Kerrville
2 (Check another store)
San Antonio RDC
67
All Stores
1,223
Resources
Images
 
 
PJ263V - Small Image
 
PJ263V - Large Image
Attachments
 
 
PJ263V - Specification Sheet
Other Links
 
 
PJ263V - Other
Brochures
 
 
PJ263V - Brochure
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
Polycarbonate
Number Of Gangs
3
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 3G DECORATOR POLY MID IV
Extra Long Description
EWD PJ263V Wallplate 3G Decorator P
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Long Description
Decorator Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 lb
Product Type
Decorator Wall Plate
Short Description
3 Gang, Screw Mount, Decorator Wall Plate, Ivory
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height
Additional Information
Dimensions
6.75 (W) x 4.87 (H) in
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
1 CT;150 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ263V
GTIN
00032664751134
UPC
032664751134
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight
0.1000 lb
Weight per each
0.095
Carton
15
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
Standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ263V.
Jump To:

Similar Items

Similar items are close alternatives to PJ263V, though they may not be 100% alike.

Cross Referenced

These items are similar to PJ263V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ263V Eaton 00032664751134
NPJ263I Hubbell Wiring Device-Kellems 00883778106866
PJ263-I Leviton 00078477957950
TPJ263I Legrand Pass & Seymour 00785007025668

* All prices subject to change.

Begin Live Chat