PJ263B - Wallplate 3G Decorator Poly Mid BR

Eaton

  • $2.44 (Each)
  • $2.44 (Each)

  • $36.54 (Per 15)

  • $243.58 (Per 100)

  • $365.37 (Per 150)

In-Stock: 4 available locally (Denton, TX) ( change location)
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
PJ263B
Manufacturer
Eaton
Manufacturer's Part Number
PJ263B
Description
Wallplate 3G Decorator Poly Mid BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579691 / 00032664579691
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.44 (Each)
Carton
$36.54 (Per 15)
Standard Packaging
$365.37 (Per 150)
Stock Availability
Denton
4 (Check another store)
DFW RDC
8
All Stores
234
Resources
Images
 
 
PJ263B - Small Image
 
PJ263B - Large Image
Attachments
 
 
PJ263B - Specification Sheet
Other Links
 
 
PJ263B - Other
Brochures
 
 
PJ263B - Brochure
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
WALLPLATE 3G DECORATOR POLY MID BR
Extra Long Description
EWD PJ263B Wallplate 3G Decorator P
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Product Type
Wallplate 3G Decorator Poly Mid BR
Special Features
Thermoplastic, std and midi
Additional Information
Dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PJ263B
GTIN
00032664579691
UPC
032664579691
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.095
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ263B.
Jump To:

Similar Items

Similar items are close alternatives to PJ263B, though they may not be 100% alike.

Cross Referenced

These items are similar to PJ263B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ263B Eaton Wiring Devices 00032664579691
NPJ263 Hubbell Wiring Device-Kellems 00883778106859
PJ263-B Leviton 00078477905968

* All prices subject to change.

Begin Live Chat