PJ13B - Wallplate 1G Blank Box Mount Poly Mid BR

Eaton

  • $0.75 (Each)
  • $0.75 (Each)

  • $14.96 (Per 20)

  • $74.81 (Per 100)

  • $149.62 (Per 200)

In-Stock: 2 available locally (McKinney, TX) ( change location)
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
PJ13B
Manufacturer
Eaton
Manufacturer's Part Number
PJ13B
Description
Wallplate 1G Blank Box Mount Poly Mid BR
Blank Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579165 / 00032664579165
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$14.96 (Per 20)
Standard Packaging
$149.62 (Per 200)
Stock Availability
McKinney
2 (Check another store)
DFW RDC
13
All Stores
1,114
Resources
Images
 
 
PJ13B - Small Image
 
PJ13B - Large Image
 
PJ13B - Large Image
 
PJ13B - Large Image
 
PJ13B - Large Image
 
PJ13B - Large Image
Attachments
 
 
PJ13B - Specification Sheet
Other Links
 
 
PJ13B - Other
 
PJ13B - Other
 
PJ13B - Other
 
PJ13B - Other
Brochures
 
 
PJ13B - Brochure
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
Polycarbonate
Number Of Gangs
1
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 1G BLANK BOX MOUNT POLY MID BR
Extra Long Description
EWD PJ13B Wallplate 1G Blank Box Mo
Features
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka
Long Description
Blank Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 lb
Product Type
Blank Wall Plate
Short Description
1 Gang, Screw Mount, Blank Wall Plate, Brown
Special Features
Thermoplastic, std and midi
Additional Information
Dimensions
3.12 (W) x 4.87 (H) in
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ13B
GTIN
00032664579165
UPC
032664579165
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight
0.0700 lb
Weight per each
0.066
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
Standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ13B.
Jump To:

Similar Items

Similar items are close alternatives to PJ13B, though they may not be 100% alike.

Cross Referenced

These items are similar to PJ13B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ13 Bryant Electric 00883778107177
PJ13B Eaton Wiring Devices 00032664579165
PJ13 Leviton 00078477958278
TP13 Legrand Pass & Seymour 00785007274707
2029B Eaton Wiring Devices 00032664420122
80514 Leviton 00078477491805
81742 Morris 00601986817424
91851 Mulberry 00095327918510
SPJ13 Legrand Pass & Seymour 00785007996050
PJ13 Hubbell Wiring Device-Kellems 00883778313394
PJ13-R Leviton 00078477969137

* All prices subject to change.

Begin Live Chat