AHCL1520P - CCL Plug 20A 250V 3PH 3P4W BL&BK

Eaton

  • $44.65 (Each)
  • $44.65 (Each)

  • $1,786.00 (Per 40)

In-Stock: 2 available locally (Monroe, LA) ( change location)
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
AHCL1520P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1520P
Description
CCL Plug 20A 250V 3PH 3P4W BL&BK
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 20A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L15-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755569 / 00032664755569
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.65 (Each)
Standard Packaging
$1,786.00 (Per 40)
Stock Availability
Monroe
2 (Check another store)
West Monroe
1
All Stores
480
Resources
Images
 
 
AHCL1520P - Small Image
 
AHCL1520P - Large Image
 
AHCL1520P - Video
Other Links
 
 
AHCL1520P - Other
 
AHCL1520P - Other
 
AHCL1520P - Other
 
AHCL1520P - Other
Attachments
 
 
AHCL1520P - Specification Sheet
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
CCL PLUG 20A 250V 3PH 3P4W BL&BK
Extra Long Description
EWD AHCL1520P CCL Plug 20A 250V 3PH
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Plug, #14-8 AWG, 20A, Industrial, 250 V, Back, Blue, Black, Ultra grip, Nylon, L15-20, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Product Type
CCL Plug 20A 250V 3PH 3P4W-BL&BK
Special Features
Industrial grd plugs & conns
Additional Information
Dimensions
2.1300 IN X 2.3000 IN X 2.9200 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1520P
GTIN
00032664755569
UPC
032664755569
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.42
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
NOM,cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 480

Location search:

Greater West Monroe Area

Location Stock Available
Monroe
2 View Store
West Monroe
1 View Store
These alternate items can be purchased instead of AHCL1520P.
Jump To:

Similar Items

Similar items are close alternatives to AHCL1520P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat