458NPB0X - Switch Canopy SP Pullchain 3/1A 125/250V NP

Eaton

  • $11.38 (Each)
  • $11.38 (Each)

  • $113.80 (Per 10)

  • $1,138.00 (Per 100)

In-Stock: 1 available locally (Leesville, LA) ( change location)
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
458NPB0X
Manufacturer
Eaton
Manufacturer's Part Number
458NP-BOX
Description
Switch Canopy SP Pullchain 3/1A 125/250V NP
Pullchain, Nickel, Wire Lead Terminal, 125/250 V Ac, 3 A @ 125 V Ac;1 A @ 125 V Ac;1 A @ 250 V Ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, On/Off Operating Mode
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664233708 / 00032664233708
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.38 (Each)
Carton
$113.80 (Per 10)
Standard Packaging
$1,138.00 (Per 100)
Stock Availability
Leesville
1 (Check another store)
Alexandria
53
All Stores
178
Resources
Attachments
 
 
458NPB0X - Specification Sheet
Images
 
 
458NPB0X - Small Image
 
458NPB0X - Large Image
 
458NPB0X - Large Image
Other Links
 
 
458NPB0X - Other
Brochures
 
 
458NPB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Pull Chain
Amperage Rating
1, 3;3
Current Rating
3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac
Material
Polycarbonate
Terminal Type
Wire Lead
Voltage Rating
125/250 V ac
Material, Color, and Finish
Actuator Finish
Nickel
Descriptions
Description
SWITCH CANOPY SP PULLCHAIN 3/1A 125/250V NP
Extra Long Description
EWD 458NP-BOX SW Canopy SP PullChai
Features
Canopy Switches - Wide variety of sizes for use in fixtures, appliances, doorways, and equipment. Shank is threaded #15/32-32 x 15/32" (11.8mm) long. Hex nut and finishing nut furnished. 6 wire lead terminals, #18 105°C stripped 0.75" (19.1mm).
Long Description
Pullchain, Nickel, Wire Lead Terminal, 125/250 V ac, 3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, ON/OFF Operating Mode
Product Type
Pullchain
Short Description
Pull Chain Canopy Switch, Single-Pole, 6A
Special Features
Canopy & toggle switches
Additional Information
Contact Configuration
Single Pole
Dimensions
1.5050 IN X 1.5050 IN X 1.5050 IN
Mounting Type
Bushing
Operating Mode
ON/OFF
Operating Temperature Range
-40 to +65 °C
Standards Met
UL;NOM 426
Switch Type
Pull chain
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
458NP-BOX
GTIN
00032664233708
UPC
032664233708
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Packaging
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Appliance;Fixture;Doorway;Equipment
Standard
UL Listed,CSA certified,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 458NPB0X.
Jump To:

Similar Items

Similar items are close alternatives to 458NPB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 458NPB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
458NP-BOX Eaton 00032664233708
10097-8 Leviton 00078477305751
220 Legrand Pass & Seymour 00785007469820

* All prices subject to change.

Begin Live Chat