275V - Switch Duplex Combo SP/3WAY 15A 120V Iv

Eaton

  • $22.58 (Each)
  • $22.58 (Each)

  • $225.80 (Per 10)

  • $2,258.00 (Per 100)

In-Stock: 1 available locally (Carthage, TX) ( change location)
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
275V
Manufacturer
Eaton
Manufacturer's Part Number
275V-BOX
Description
Switch Duplex Combo SP/3WAY 15A 120V Iv
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750199 / 00032664750199
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.58 (Each)
Carton
$225.80 (Per 10)
Standard Packaging
$2,258.00 (Per 100)
Stock Availability
Carthage
1 (Check another store)
Nacogdoches
12
All Stores
211
Resources
Images
 
 
275V - Small Image
 
275V - Large Image
 
275V - Large Image
 
275V - Large Image
Brochures
 
 
275V - Brochure
Attachments
 
 
275V - Specification Sheet
Other Links
 
 
275V - Other
 
275V - Other
 
275V - Other
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
SWITCH DUPLEX COMB SP/3WAY 15A 120V IV
Extra Long Description
EWD 275V-BOX Switch Duplex Comb SP/
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas
Product Type
Switch Duplex Comb SP/3WAY 15A 120V Iv
Special Features
Combination Switch
Additional Information
Dimensions
4.2500 IN X 1.7500 IN X 1.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
275V-BOX
GTIN
00032664750199
UPC
032664750199
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.27
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat