2032W - Wallplate 1G Duplex Recp Thermoset Mid WH

Eaton

  • $0.93 (Each)
  • $0.93 (Each)

  • $23.24 (Per 25)

  • $92.95 (Per 100)

  • $185.90 (Per 200)

In-Stock: 74 available locally (Stafford, TX) ( change location)
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
2032W
Manufacturer
Eaton
Manufacturer's Part Number
2032W
Description
Wallplate 1G Duplex Recp Thermoset Mid WH
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443206 / 00032664443206
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.93 (Each)
Carton
$23.24 (Per 25)
Standard Packaging
$185.90 (Per 200)
Stock Availability
Stafford
74 (Check another store)
Houston RDC
67,703
All Stores
180,136
Resources
Attachments
 
 
2032W - Specification Sheet
Images
 
 
2032W - Small Image
 
2032W - Large Image
Other Links
 
 
2032W - Other
Brochures
 
 
2032W - Brochure
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
WALLPLATE 1G DUP RECP THERMOSET MID WH
Extra Long Description
EWD 2032W Wallplate 1G Dup Recp The
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Single- gang, Mid-size
Product Type
Wallplate 1G Dup Recp Thermoset Mid WH
Special Features
Thermoset, midi and jumbo
Additional Information
Dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2032W-BOX
GTIN
00032664443206
UPC
032664443206
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.07
Carton
25
Package
200
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2032W.
Jump To:

Similar Items

Similar items are close alternatives to 2032W, though they may not be 100% alike.

Cross Referenced

These items are similar to 2032W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ8W Bryant Electric 00883778106392
2032W Eaton Wiring Devices 00032664443206
PJ8W Eaton Wiring Devices 00032664580925
2032A Eaton Wiring Devices n/a
2032B Eaton Wiring Devices 00032664994876
2032LA Eaton Wiring Devices n/a
2032V Eaton Wiring Devices 00032664314001
8821M-A Enerlites 00883951211868
8821M-BR Enerlites 00883951413620
8821M-I Enerlites 00883951211844
8821M-LA Enerlites 00883951413613
8821M-W Enerlites 00883951211851
NPJ8 Hubbell Wiring Device-Kellems 00883778106378
NPJ8AL Hubbell Wiring Device-Kellems 00883778106422
NPJ8I Hubbell Wiring Device-Kellems 00883778106385
NPJ8LA Hubbell Wiring Device-Kellems 00883778118364
80503-W Leviton 00078477153895
PJ8-W Leviton 00078477153482
80503 Leviton 00078477491300
81731 Morris 00601986817318
90801 Mulberry 00095327908016
SPJ8W Legrand Pass & Seymour 00785007680805

* All prices subject to change.

Begin Live Chat