CLGF120 - Classified Gfci 1 Pole 10KAIC 20A Pigtail Neutral

Eaton

  • $156.46 (Each)
  • $156.46 (Each)

  • $3,129.20 (Per 20)

In-Stock: 42 available locally (Phoenix, AZ) (change location)
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
CLGF120
Manufacturer
Eaton
Manufacturer's Part Number
CLGF120
Description
Classified Gfci 1 Pole 10KAIC 20A Pigtail Neutral
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689031527 / 00786689031527
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.46 (Each)
Standard Packaging
$3,129.20 (Per 20)
Stock Availability
Phoenix
42 (Check another store)
All Stores
248
Resources
Images
 
 
CLGF120 - Small Image
 
CLGF120 - Large Image
 
CLGF120 - Large Image
 
CLGF120 - Large Image
Attachments
 
 
CLGF120 - Specification Sheet
Brochures
 
 
CLGF120 - Brochure
Other Links
 
 
CLGF120 - Other
 
CLGF120 - Other
 
CLGF120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
Plug-on
Descriptions
Product Type
Classified Gfci Circuit Breaker
Description
CLASSIFIED GFCI 1 POLE 10KAIC 20A PIGTAIL NEUTRAL
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
extra long description
ETN CLGF120 Classified GFCI Circuit
Long Description
Eaton Classified 1" GFCI circuit breaker,Ground fault circuit breaker,20 A,10 kAIC,Single-pole,120/240 V,CLGF,Trip-to-center,Plug-on,#14-8 AWG,Ground fault circuit interrupter,GFI
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
CLGF120
Brand
Eaton
GTIN
00786689031527
UPC
786689031527
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
1" GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOther
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CLGF120.
Jump To:

Similar Items

Similar items are close alternatives to CLGF120, though they may not be 100% alike.

Ground Fault Circuit Breaker, 20 A, Plug-On, 120/204 V Ac, #14 to #4 Awg Wire Si...
  • Our Part #: CL120GFT
  • Phoenix Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL120GFT
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,959.20) ·
CL120GFT - Eaton Corp

Phoenix Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$97.96

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat