CL120GFT - 1P 20A 120V Self-Test GFI Classified Breaker

Eaton

  • $97.96 (Each)
  • $97.96 (Each)

  • $1,959.20 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CL120GFT
Manufacturer
Eaton
Manufacturer's Part Number
CL120GFT
Description
1P 20A 120V Self-Test GFI Classified Breaker
Ground Fault Circuit Breaker, 20 A, Plug-On, 120/204 V Ac, #14 to #4 Awg Wire Size, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
Slang Terms

Categories
Ground Fault Gfci Plug - In Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680131332 / 00786680131332
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.96 (Each)
Standard Packaging
$1,959.20 (Per 20)
Resources
Attachments
 
 
CL120GFT - Specification Sheet
Features
Current Rating
20 A
Voltage Rating
120/204 V ac
Wire Size
#14 to #4 AWG
interrupt rating
10kAIC
amperage rating
20 W
Dimensions and Weight
Overall Length
3.5 in
Width
1 PH
Height
3 W W
Length
3.5 in
Descriptions
Description
1P 20A 120V SELF-TEST GFI CLASSIFIED BREAKER
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 20 A, Plug-On, 120/204 V ac, #14 to #4 AWG Wire Size, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
Features
Eaton UL classified Replacement Circuit Breakersare available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboar
Short Description
1P Ground Fault Circuit Breaker, 20 A, 120/204 VAC
extra long description
ETN CL120GFT TYPE CL 1 inch,5MA GF
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
Standards Met
IGCC Standards 4897
dimensions
88.9000millimetreX25.4000millimetreX76.2000millimetre
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CL120GFT
GTIN
00786680131332
UPC
786680131332
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
unspsc code
39121603
igcc
4897
Type
CL
Availability
Status
Inactive
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
20
You must have an account to view stock levels
These alternate items can be purchased instead of CL120GFT.
Jump To:

Similar Items

Similar items are close alternatives to CL120GFT, though they may not be 100% alike.

Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20 A, 10...
  • Our Part #: CLGF120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CLGF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($2,870.80)
CLGF120 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$143.54

Each

QTY:
Each
Add

* All prices subject to change.