BRSUR4040N200 - 40/40CT 200A 1PH Conv Surge Loadcenter

Eaton Corp

  • $242.58 (Each)
  • $242.58 (Each)
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
BRSUR4040N200
Manufacturer
Eaton Corp
Manufacturer's Part Number
Description
40/40CT 200A 1PH Conv Surge Loadcenter
Loadcenter, Surge Installed Loadcenter Accessory Type, 200 A Current Rating, CHSPT2ULTRA;Cover;Two-Pole 50A Circuit Breaker Includes, A Modified Deadfront Allows For Easy Viewing Of Indicating Lights For Status Indication;Increases The Effectiveness Of Surge Protection Due to Reduced Lead Length Special Features
Slang Terms

Suggest a New Term
Categories
Load Centers & S. E. Equipment - Load Centers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
-
UPC/EAN/GTIN
782116417131
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.58 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Specifications Sheets
 
 
BRSUR4040N200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1