BRLW - Handle Lockoff For 1, 2, 3 Pole BR & BD BRKRS

Eaton

  • $16.28 (Each)
  • $16.28 (Each)

  • $162.80 (Per 10)

In-Stock: 1 available locally (Cleburne, TX) ( change location)
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
BRLW
Manufacturer
Eaton
Manufacturer's Part Number
BRLW
Description
Handle Lockoff For 1, 2, 3 Pole BR & BD BRKRS
Handle Lockoff
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676000499 / 00786676000499
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.28 (Each)
Standard Packaging
$162.80 (Per 10)
Stock Availability
Cleburne
1 (Check another store)
DFW RDC
928
All Stores
9,299
Resources
Images
 
 
BRLW - Small Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
Other Links
 
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
Brochures
 
 
BRLW - Brochure
Attachments
 
 
BRLW - Specification Sheet
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
HANDLE LOCKOFF FOR 1,2,3 POLE BR & BD BRKRS
Extra Long Description
ETN BRLW Hndl Lockoff,1,2,3 Pole BR
Features
Padlockable device for locking the handle of single-, two- or three-pole Type BR Circuit Breakers and single-pole of a Type BD Duplex or one independent outside pole of a Type BQ or BQC Quadplex circuit breakers (escutcheon mounted).
Long Description
Handle Lockoff
Product Type
Handle Lockoff
Short Description
Handle Lockoff for Single Pole, Two Pole, Three-Pole BR and BD Circuit Breakers
Additional Information
Accessory Type
Handle Lockoff
Dimensions
2.0000 IN X 0.5000 IN X 0.5000 IN
For Use With
Single Pole Circuit Breakers;Two Pole Circuit Breakers;Three-Pole Circuit Breakers;BR and BD Circuit Breakers
Made In USA
yes
Standards Met
IGCC 4459;UL Listed
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BRLW
GTIN
00786676000499
UPC
786676000499
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,299

Location search:

* All prices subject to change.

Begin Live Chat