WPMLED26S - 70/80/90/100W Led Wallpack 3K/35K/4K/5K/65K - Med

Lumark Indoor

  • $161.71 (Each)
  • $161.71 (Each)

In-Stock: 3 available locally (Bossier City, LA) ( change location)
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
WPMLED26S
Manufacturer
Lumark Indoor
Manufacturer's Part Number
WPMLED26S
Description
70/80/90/100W Led Wallpack 3K/35K/4K/5K/65K - Med
Medium Led Wall Pack, Selectable Lumen: 10, 000-14, 900/ 70-100W, Selectable CCT: 3000, 3500, 4000, 5000, 6500K / 80CRI, 120-347V, 50/60HZ, Selectable Dusk-to-Dawn Via Button-Type Photocontrol
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083304585 / 00080083304585
Weight per unit
7.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.71 (Each)
Stock Availability
Bossier City
3 (Check another store)
All Stores
337
Resources
Attachments
 
 
WPMLED26S - Specification Sheet
Other Links
 
 
WPMLED26S - Other
Images
 
 
WPMLED26S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.28
Lamp Type
LED
Voltage Rating
120-347V
Wattage
100
Material, Color, and Finish
Finish
Bronze
Style
(blank)
Descriptions
Description
70/80/90/100W LED WALLPACK 3K/35K/4K/5K/65K - MED
Extra Long Description
CLS WPMLED26S MEDIUM LED WALL PACK,
Long Description
Medium LED Wall Pack, Selectable Lumen: 10,000-14,900/ 70-100W, Selectable CCT: 3000, 3500, 4000, 5000, 6500K / 80CRI, 120-347V, 50/60Hz, Selectable Dusk-to-Dawn via Button-type photocontrol
Product Type
Medium Led Wall Pack, 100W, 14, 000LM
Special Features
Selectable configurations available across 3 housing sizes
Manufacturer Information
Brand
LUMARK INDOOR
Manufacturers Part Number
WPMLED26S
GTIN
00080083304585
UPC
080083304585
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
7.275
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
Standard
DLC Certified;FCC Class A;IP65 Rated;RoHS Compliant;UL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPMLED26S.
Jump To:

Similar Items

Similar items are close alternatives to WPMLED26S, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat