HLBSL406FS5 - 4" Led Ultra Thin Downlight 27K/3K/35K/4K/5K 600LM

Halo

  • $20.20 (Each)
  • $20.20 (Each)

  • $80.80 (Per 4)

In-Stock: 39 available locally (Marietta, GA) (change location)
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
HLBSL406FS5
Manufacturer
Halo
Manufacturer's Part Number
HLBSL406FS5
Description
4" Led Ultra Thin Downlight 27K/3K/35K/4K/5K 600LM
4-Inch Round Canless Led Downlight, 600 Lumens, 90+Cri, 5-Color Field-Selecctable, 120V 60HZ. Matte White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083297221 / 00080083297221
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.20 (Each)
Standard Packaging
$80.80 (Per 4)
Stock Availability
Marietta
39 (Check another store)
Atlanta
181
All Stores
5,339
Resources
Images
 
 
HLBSL406FS5 - Large Image
Other Links
 
 
HLBSL406FS5 - Other
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
120V
Wattage
8.3W
amperage rating
0.074A
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Description
4" LED ULTRA THIN DOWNLIGHT 27K/3K/35K/4K/5K 600LM
Product Type
4" HLBSL, 600LM, 5CCT, White
extra long description
CLS HLBSL406FS5 4" HLBSL, 600LM, 5C
Long Description
4-inch Round Canless LED Downlight, 600 lumens, 90+CRI, 5-Color Field-SeleCCTable, 120V 60Hz. Matte White Finish.
Special Features
Round 4-inch HLBSL Slim Canless LED Downlight with slim polymer dead front trim and smooth lens
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
HLBSL406FS5
Brand
HALO
GTIN
00080083297221
UPC
080083297221
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLSBSL Canless LED Downlight
Packaging
Weight per each
0.79
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,339

Location search:

* All prices subject to change.

Begin Live Chat